Shop All Disposable Suits & Coveralls
Carhartt
Coverall, 5XL, Blue, Zipper
Mfr # 105016-DNY5XLREG
Zoro # G705657766
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Cuff Style Snap Closure
- Closure Type Zipper
- Standards ASTM F1506, NFPA 2112/CAT 2, NFPA 70E, NFPA 2112
- ATPV Rating 8.7 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 105016-DNY5XLREG
- Zoro # G705657766
- UPC # 195836124065
- Country of Origin India
- Category Disposable Suits & Coveralls
Dimensions
Size | 5XL |
Maximum Waist Size | 58 in |
Tag Size | 58 x 32 in |
Maximum Chest Size | 64 in |
Minimum Waist Size | 56 in |
Size - Body Type | Regular |
Minimum Chest Size | 62 in |
Chest Size - Maximum | 64 in |
Waist Size - Minimum | 56 in |
Chest Size - Minimum | 62 in |
Named Size | 5XL |
Waist Size - Maximum | 58 in |
Description
ANSI Class Not Rated, ATPV Rating 8.7 cal/sq cm, Ankle Closure Snap, Ankle Type Open, Arc Flash PPE Category 2, Back Stripe Pattern None, Closure Type Zipper, Collar Style Stand Up, Color Blue, Coverall Features Flame-Resistant, Cuff Style Snap Closure, Fabric Weight 7 oz, Features Adjustable Sleeve Cuff, Ankle-to-Knee Leg Opening, Back Yoke with Pleats, Comfort Flex Waistband, Gender Men's, High-Visibility No, Includes Belt Loops No, Inseam 32 in, Insulated for Cold Conditions No, Coverall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Leak Diverter Combination Kit, 16.5 lb. (TLS671)
- KLEENGUARD KleenGuard Kraken Grip, Disposable Gloves, 6 mil Palm , Nitrile, Powder-Free, L, 100 PK, Black (49277)
- 5.11 Tactical Boots, 9-1/2, R, Blk, Composite, PR (12416)
- DUNLOP Men's Boots 8 US Gray 1 pair (MZ2LE02.08)
- CARHARTT Coverall, M, Blue, Zipper (105016-DNYMSHT)
- DUPONT Collared Disposable Coverall, XL, 25 PK, Blue, SMS, Zipper (PB120SBUXL002500)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, 2XL, White, 25 Pack (TY122SWH2X002500)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWH7X0025VP)
- ANSELL Coveralls, 6 PK, Orange, Non-Woven Laminate, Zipper (OR50-T-92-111-04)
- KLEENGUARD 4X-Large, 25 PK, White, Breathable, patented MICROFORCE* barrier SMS fabric (KCC 44317)
- KEYSTONE SAFETY Polypropylene Coverall/Bunny Suit, Elastic Wrists, Attached Hood & Boots, Zipper Front, XL, 25/CS (CVL-NW-B-XL)
- Carhartt Disposable Clothing