Shop All Disposable Suits & Coveralls
Carhartt
Coverall, 4XL, Blue, Zipper
Mfr # 105016-DNY4XLTLL
Zoro # G405657714
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4XL
- Number of Inside Pockets 0
- Fabric Weight 7 oz
- Standards ASTM F1506, NFPA 2112/CAT 2, NFPA 70E, NFPA 2112
- Number of Outside Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 105016-DNY4XLTLL
- Zoro # G405657714
- UPC # 195836124454
- Country of Origin India
- Category Disposable Suits & Coveralls
Dimensions
Size | 4XL |
Minimum Waist Size | 52 in |
Maximum Chest Size | 60 in |
Minimum Chest Size | 58 in |
Size - Body Type | Tall |
Tag Size | 54 x 34 in |
Maximum Waist Size | 54 in |
Waist Size - Minimum | 52 in |
Chest Size - Maximum | 60 in |
Named Size | 4XL |
Waist Size - Maximum | 54 in |
Chest Size - Minimum | 58 in |
Description
ANSI Class Not Rated, ATPV Rating 8.7 cal/sq cm, Ankle Closure Snap, Ankle Type Open, Arc Flash PPE Category 2, Back Stripe Pattern None, Closure Type Zipper, Collar Style Stand Up, Color Blue, Coverall Features Flame-Resistant, Cuff Style Snap Closure, Fabric Weight 7 oz, Features Adjustable Sleeve Cuff, Ankle-to-Knee Leg Opening, Back Yoke with Pleats, Comfort Flex Waistband, Gender Men's, High-Visibility No, Includes Belt Loops No, Inseam 34 in, Insulated for Cold Conditions No, Coverall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, L (500RJHL)
- VISION METALIZERS Global Industrial„¢ Full Dome Acrylic Warning Mirror, Indoor, 36" Dia., 360° Viewing Angle (HVDPB3600)
- NOTRAX Black with Yellow Border Interlocking Drainage Mat 30 in W x 5 ft L, 7/8 in (520S3060BY)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 465M86 (465M86)
- CARHARTT Coverall, M, Blue, Zipper (105016-DNYMSHT)
- CARHARTT Coverall, 5XL, Blue, Zipper (105016-DNY5XLREG)
- 3M Coveralls, 25 PK, White, SMMS, Zipper (4520CS-BLK-XXL)
- INTERNATIONAL ENVIROGUARD Coverall, Elastic Wrist & 5XL, White, PK25, 5XL, 25 PK, White, Zipper (8112)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWHXL002500)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC122BYL3X001200)
- DUPONT Hooded Disposable Coveralls, 4XL, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD127SWB4X0025CM)
- Carhartt Workwear and Protective Clothing