Shop All Disposable Suits & Coveralls
Carhartt
Coverall, 4XL, Blue, Zipper
Mfr # 105016-DNY4XLSHT
Zoro # G705657742
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Gender Men's
- Color Blue
- Number of Outside Pockets 4
- Number of Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 105016-DNY4XLSHT
- Zoro # G705657742
- UPC # 195836124270
- Country of Origin India
- Category Disposable Suits & Coveralls
Dimensions
Size | 4XL |
Minimum Chest Size | 58 in |
Maximum Waist Size | 54 in |
Minimum Waist Size | 52 in |
Size - Body Type | Short |
Maximum Chest Size | 60 in |
Tag Size | 54 x 30 in |
Chest Size - Minimum | 58 in |
Waist Size - Maximum | 54 in |
Named Size | 4XL |
Chest Size - Maximum | 60 in |
Waist Size - Minimum | 52 in |
Description
ANSI Class Not Rated, ATPV Rating 8.7 cal/sq cm, Ankle Closure Snap, Ankle Type Open, Arc Flash PPE Category 2, Back Stripe Pattern None, Closure Type Zipper, Collar Style Stand Up, Color Blue, Coverall Features Flame-Resistant, Cuff Style Snap Closure, Fabric Weight 7 oz, Features Adjustable Sleeve Cuff, Ankle-to-Knee Leg Opening, Back Yoke with Pleats, Comfort Flex Waistband, Gender Men's, High-Visibility No, Includes Belt Loops No, Inseam 30 in, Insulated for Cold Conditions No, Coverall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE XT-CL-RW-EMAll LED Exit/Emergency Light Combo, Sgl/Dbl Face, Green Letters White Housing, 120/277V (XT-CL-RW-EM)
- SIGNMISSION OSHA Danger Sign, Explosion Hazard No Smoking, 24in X 18in Rigid Plastic, 18" W, 24" L, Portrait (OS-DS-P-1824-V-1207)
- NOTRAX Entrance Mat, Charcoal, 2 ft. W x 3 ft. L (138S0023CH)
- POLYCO Shoe Covers, L, Blue, PK200 (49510)
- CARHARTT Coverall, M, Blue, Zipper (105016-DNYMSHT)
- CARHARTT Coverall, 5XL, Blue, Zipper (105016-DNY5XLREG)
- XPOSURE GUARD Hooded MP Coverall, 25 PK, Non-Woven Laminate (XGMPS1275X)
- MICROCHEM Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-100-02)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYL4X001200)
- INTERNATIONAL ENVIROGUARD Collared Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper (7012YS-XL)
- KLEENGUARD A70 Chemical Spray Protection Coveralls, Hooded, Storm Flap, Medium, Yellow, 12PK (KCC09812)
- Carhartt Workwear and Protective Clothing