Shop All Disposable Suits & Coveralls
Carhartt
Coverall, 4XL, Blue, Zipper
Mfr # 105016-DNY4XLREG
Zoro # G505657751
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Closure Type Zipper
- Cuff Style Snap Closure
- Standards ASTM F1506, NFPA 2112/CAT 2, NFPA 70E, NFPA 2112
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # 105016-DNY4XLREG
- Zoro # G505657751
- UPC # 195836124034
- Country of Origin India
- Category Disposable Suits & Coveralls
Dimensions
Size | 4XL |
Minimum Chest Size | 58 in |
Maximum Waist Size | 54 in |
Size - Body Type | Regular |
Minimum Waist Size | 52 in |
Maximum Chest Size | 60 in |
Tag Size | 54 x 32 in |
Chest Size - Minimum | 58 in |
Chest Size - Maximum | 60 in |
Waist Size - Minimum | 52 in |
Waist Size - Maximum | 54 in |
Named Size | 4XL |
Description
ANSI Class Not Rated, ATPV Rating 8.7 cal/sq cm, Ankle Closure Snap, Ankle Type Open, Arc Flash PPE Category 2, Back Stripe Pattern None, Closure Type Zipper, Collar Style Stand Up, Color Blue, Coverall Features Flame-Resistant, Cuff Style Snap Closure, Fabric Weight 7 oz, Features Adjustable Sleeve Cuff, Ankle-to-Knee Leg Opening, Back Yoke with Pleats, Comfort Flex Waistband, Gender Men's, High-Visibility No, Includes Belt Loops No, Inseam 32 in, Insulated for Cold Conditions No, Coverall
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, T (DBV-SINGLE-8-T)
- PIG Wall-Mount Hook, 8-1/2" H, 2-1/2" W (BKT214)
- S FELLAS BY GENUINE GRIP Women Waterproof Boot, Brown, 9.5M, PR (651-9.5M)
- BRADY White Polyester Wire Marker, THT-103-473-10 (THT-103-473-10)
- CARHARTT Coverall, 5XL, Blue, Zipper (105016-DNY5XLREG)
- CARHARTT Coverall, M, Blue, Zipper (105016-DNYMSHT)
- CONDOR Hooded Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W833)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W806)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68975)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8019-3XL)
- DUPONT Tyvek Level D Coveralls XX-Large, 25PK (WPL720-XXL)
- Carhartt Disposable Clothing