Shop All Disposable Suits & Coveralls
Carhartt
Coverall, 3XL, Blue, Zipper
Mfr # 105016-DNY3XLTLL
Zoro # G505657690
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Fabric Weight 7 oz
- Number of Inside Pockets 0
- Cuff Style Snap Closure
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 105016-DNY3XLTLL
- Zoro # G505657690
- UPC # 195836124423
- Country of Origin India
- Category Disposable Suits & Coveralls
Dimensions
Size | 3XL |
Maximum Waist Size | 50 in |
Tag Size | 50 x 34 in |
Maximum Chest Size | 56 in |
Minimum Waist Size | 48 in |
Minimum Chest Size | 54 in |
Size - Body Type | Tall |
Chest Size - Maximum | 56 in |
Named Size | 3XL |
Waist Size - Maximum | 50 in |
Chest Size - Minimum | 54 in |
Waist Size - Minimum | 48 in |
Description
ANSI Class Not Rated, ATPV Rating 8.7 cal/sq cm, Ankle Closure Snap, Ankle Type Open, Arc Flash PPE Category 2, Back Stripe Pattern None, Closure Type Zipper, Collar Style Stand Up, Color Blue, Coverall Features Flame-Resistant, Cuff Style Snap Closure, Fabric Weight 7 oz, Features Adjustable Sleeve Cuff, Ankle-to-Knee Leg Opening, Back Yoke with Pleats, Comfort Flex Waistband, Gender Men's, High-Visibility No, Includes Belt Loops No, Inseam 34 in, Insulated for Cold Conditions No, Coverall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overalls, 32" Waist Sz, 34" Inseam, Brn (102776-211-32x34)
- ZORO SELECT 3 ft. L x Vinyl; Closed Cell Foam, 1/2" Thick (39R797)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (473284)
- MCR SAFETY Leather Palm Gloves, L, White, PR (1700L)
- CARHARTT Coverall, 5XL, Blue, Zipper (105016-DNY5XLREG)
- CARHARTT Coverall, M, Blue, Zipper (105016-DNYMSHT)
- CORDOVA Cordova White Economy Disposable Polypropylene Coveralls (488COE2XL)
- LAKELAND Collared Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper (PBLC44417-3X)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWH3X0025VP)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGY4X000600)
- TYCHEM Hooded Coverall, 4 PK, Green, Tychem(R) 2000 SFR, Adhesive (QS128TGRLG000400)
- Carhartt Disposable Suits & Coveralls