Shop All Disposable Suits & Coveralls
Carhartt
Coverall, 3XL, Blue, Zipper
Mfr # 105016-DNY3XLSHT
Zoro # G305657715
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Standards ASTM F1506, NFPA 2112/CAT 2, NFPA 70E, NFPA 2112
- Features Adjustable Sleeve Cuff, Ankle-to-Knee Leg Opening, Back Yoke with Pleats, Comfort Flex Waistband
- Closure Type Zipper
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 105016-DNY3XLSHT
- Zoro # G305657715
- UPC # 195836124249
- Country of Origin India
- Category Disposable Suits & Coveralls
Dimensions
Size | 3XL |
Maximum Waist Size | 50 in |
Size - Body Type | Short |
Maximum Chest Size | 56 in |
Minimum Waist Size | 48 in |
Tag Size | 50 x 30 in |
Minimum Chest Size | 54 in |
Waist Size - Maximum | 50 in |
Chest Size - Maximum | 56 in |
Named Size | 3XL |
Waist Size - Minimum | 48 in |
Chest Size - Minimum | 54 in |
Description
ANSI Class Not Rated, ATPV Rating 8.7 cal/sq cm, Ankle Closure Snap, Ankle Type Open, Arc Flash PPE Category 2, Back Stripe Pattern None, Closure Type Zipper, Collar Style Stand Up, Color Blue, Coverall Features Flame-Resistant, Cuff Style Snap Closure, Fabric Weight 7 oz, Features Adjustable Sleeve Cuff, Ankle-to-Knee Leg Opening, Back Yoke with Pleats, Comfort Flex Waistband, Gender Men's, High-Visibility No, Includes Belt Loops No, Inseam 30 in, Insulated for Cold Conditions No, Coverall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENACTIV Work Gloves, Nitrile, 2XL, Black/Gray, PR (S21TXUFN-11)
- BDG Chem Res Gloves, L/9, PR (99-1-914)
- BADGER Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (B5M)
- NMC Danger Electrician Lock-Out Tag, Pk10 (LOTAG16)
- CARHARTT Coverall, 5XL, Blue, Zipper (105016-DNY5XLREG)
- CARHARTT Coverall, M, Blue, Zipper (105016-DNYMSHT)
- 3M Disposable Coverall, 2X, Blue, SMS Based (7000089026)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWH7X000600)
- GE SMS Protective Coverall, w/Elastic Hood&Wrist M (GW901M)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF186TGYLG0006PI)
- KLEENGUARD Disposable Coveralls, 2XL, 25 PK, White, KleenGuard(TM) A45, Zipper (41495)
- Carhartt Disposable Clothing