Shop All Disposable Suits & Coveralls
Carhartt
Coverall, 3XL, Blue, Zipper
Mfr # 105016-DNY3XLREG
Zoro # G305657722
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Number of Inside Pockets 0
- Inseam 32 in
- Cuff Style Snap Closure
- Fabric Weight 7 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 105016-DNY3XLREG
- Zoro # G305657722
- UPC # 195836124003
- Country of Origin India
- Category Disposable Suits & Coveralls
Dimensions
Size | 3XL |
Minimum Waist Size | 48 in |
Tag Size | 50 x 32 in |
Maximum Chest Size | 56 in |
Maximum Waist Size | 50 in |
Minimum Chest Size | 54 in |
Size - Body Type | Regular |
Waist Size - Minimum | 48 in |
Waist Size - Maximum | 50 in |
Chest Size - Maximum | 56 in |
Named Size | 3XL |
Chest Size - Minimum | 54 in |
Description
ANSI Class Not Rated, ATPV Rating 8.7 cal/sq cm, Ankle Closure Snap, Ankle Type Open, Arc Flash PPE Category 2, Back Stripe Pattern None, Closure Type Zipper, Collar Style Stand Up, Color Blue, Coverall Features Flame-Resistant, Cuff Style Snap Closure, Fabric Weight 7 oz, Features Adjustable Sleeve Cuff, Ankle-to-Knee Leg Opening, Back Yoke with Pleats, Comfort Flex Waistband, Gender Men's, High-Visibility No, Includes Belt Loops No, Inseam 32 in, Insulated for Cold Conditions No, Coverall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Alum Danger Confined Space, 10"x7", Legend Style: Text, LCU4-0538-NA_10X7 (LCU4-0538-NA_10X7)
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Size XS (6) (99-1-9792-6)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 1/2 in W x 21 ft L, Black on Yellow (M21-500-595-YL)
- WELLS LAMONT Glove Lthr Drvr Cowhdxxl (1132XX)
- CARHARTT Coverall, 5XL, Blue, Zipper (105016-DNY5XLREG)
- CARHARTT Coverall, M, Blue, Zipper (105016-DNYMSHT)
- INTERNATIONAL ENVIROGUARD Coverall w Attached Hood, XL, White, PK25, XL, 25 PK, White, Zipper (8115)
- GE SMS Protective Coverall, w/Elastic Hood&Wrist XL (GW901XL)
- KEYSTONE SAFETY HD SMS Coverall, Elastic Wrists & Ankles, Zipper Front, Single Collar, White, 4XL, 25/Case (CVL-SMS-E-4XL)
- WEST CHESTER PROTECTIVE GEAR Coverall, Xl, 25 PK, White, Polypropylene, Zipper (3500/XL)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-07)
- Carhartt Disposable Clothing