Shop All Disposable Suits & Coveralls
Carhartt
Coverall, 2XL, Blue, Zipper
Mfr # 105016-DNY2XLTLL
Zoro # G405657769
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Number of Outside Pockets 4
- Standards ASTM F1506, NFPA 2112/CAT 2, NFPA 70E, NFPA 2112
- Number of Inside Pockets 0
- ATPV Rating 8.7 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 105016-DNY2XLTLL
- Zoro # G405657769
- UPC # 195836124393
- Country of Origin India
- Category Disposable Suits & Coveralls
Dimensions
Size | 2XL |
Minimum Waist Size | 44 in |
Minimum Chest Size | 50 in |
Maximum Waist Size | 46 in |
Tag Size | 46 x 34 in |
Maximum Chest Size | 52 in |
Size - Body Type | Tall |
Waist Size - Minimum | 44 in |
Chest Size - Maximum | 52 in |
Chest Size - Minimum | 50 in |
Named Size | 2XL |
Waist Size - Maximum | 46 in |
Description
ANSI Class Not Rated, ATPV Rating 8.7 cal/sq cm, Ankle Closure Snap, Ankle Type Open, Arc Flash PPE Category 2, Back Stripe Pattern None, Closure Type Zipper, Collar Style Stand Up, Color Blue, Coverall Features Flame-Resistant, Cuff Style Snap Closure, Fabric Weight 7 oz, Features Adjustable Sleeve Cuff, Ankle-to-Knee Leg Opening, Back Yoke with Pleats, Comfort Flex Waistband, Gender Men's, High-Visibility No, Includes Belt Loops No, Inseam 34 in, Insulated for Cold Conditions No, Coverall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Bluwolf, 18 ga. Cut Resistant ANSI A4 Gloves, Polyurthane Palm Coating/Nitrile Reinforced Thumb, 2XL (BW4020)
- ZORO SELECT Traffic Cone, 18 In.Yellow (1YBW6)
- CONDOR Hairnet, White, Universal, PK144 (1TTU1)
- 3M PROTECTA Full Body Harness for Hot Work, XL, Kevlar(R)/Nomex(R) (1191380)
- CARHARTT Coverall, 5XL, Blue, Zipper (105016-DNY5XLREG)
- CARHARTT Coverall, M, Blue, Zipper (105016-DNYMSHT)
- DUPONT Coveralls, 2 PK, Orange, Tychem(R) 6000 FR, Zipper (TP198TORLG000200)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene, Polypropylene, SMMMS, Zipper (4540-M)
- DUPONT Collared Disposable Coveralls, XL, 25 PK, White, Microporous Film Laminate, Zipper (NG120SWHXL002500)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC105SWHXL0025CS)
- 3M Hooded Disposable Coveralls, White, SMMMS, Zipper (4520-XL)
- Carhartt Workwear and Protective Clothing