Shop All Disposable Suits & Coveralls
Carhartt
Coverall, 2XL, Blue, Zipper
Mfr # 105016-DNY2XLREG
Zoro # G805657635
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Features Adjustable Sleeve Cuff, Ankle-to-Knee Leg Opening, Back Yoke with Pleats, Comfort Flex Waistband
- Number of Inside Pockets 0
- Standards ASTM F1506, NFPA 2112/CAT 2, NFPA 70E, NFPA 2112
- ATPV Rating 8.7 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 105016-DNY2XLREG
- Zoro # G805657635
- UPC # 195836123976
- Country of Origin India
- Category Disposable Suits & Coveralls
Dimensions
Size | 2XL |
Minimum Chest Size | 50 in |
Tag Size | 46 x 32 in |
Maximum Waist Size | 46 in |
Minimum Waist Size | 44 in |
Size - Body Type | Regular |
Maximum Chest Size | 52 in |
Named Size | 2XL |
Chest Size - Maximum | 52 in |
Waist Size - Maximum | 46 in |
Waist Size - Minimum | 44 in |
Chest Size - Minimum | 50 in |
Description
ANSI Class Not Rated, ATPV Rating 8.7 cal/sq cm, Ankle Closure Snap, Ankle Type Open, Arc Flash PPE Category 2, Back Stripe Pattern None, Closure Type Zipper, Collar Style Stand Up, Color Blue, Coverall Features Flame-Resistant, Cuff Style Snap Closure, Fabric Weight 7 oz, Features Adjustable Sleeve Cuff, Ankle-to-Knee Leg Opening, Back Yoke with Pleats, Comfort Flex Waistband, Gender Men's, High-Visibility No, Includes Belt Loops No, Inseam 32 in, Insulated for Cold Conditions No, Coverall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Knit Gloves, Finished, Size XL (48-73-7013)
- NMC Eye Wash Sign, M501R (M501R)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Pentane, 650L (18109159)
- MARSHALLTOWN Mixer Mud Ribbon Style 4X24In (RM772)
- CARHARTT Coverall, M, Blue, Zipper (105016-DNYMSHT)
- CARHARTT Coverall, 5XL, Blue, Zipper (105016-DNY5XLREG)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8019-M)
- WEST CHESTER PROTECTIVE GEAR Coverall, 2XL, 25 PK, White, Polypropylene, Zipper (3502/XXL)
- INTERNATIONAL ENVIROGUARD Disposable Coveralls, 25 PK, White, Microporous Fabric, Zipper (8012-M)
- ANSELL Coveralls, 25 PK, Yellow, Polyethylene, Zipper (68-2300)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) 800, Adhesive (TJ198TWH2X0025PI)
- Carhartt Workwear and Protective Clothing