Shop All Anti-Vibration Gloves
Carhartt
Coated Gloves, Gray, Seamless Knit
Mfr # A612
Zoro # G5043421
product price: $17.85
/pr
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Thermoplastic Rubber
- Application Built to Protect Hands, Prevent Blisters and Hand Fatigue
- Palm Construction Seamless Knit
- Glove Coating Coverage Full
- Suggested Use Environment Dry/Light Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # A612
- Zoro # G5043421
- UPC # 061492538655
- Country of Origin Taiwan, Province of China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Details
Item | Coated Gloves |
Palm Material | Thermoplastic Rubber |
Color | Gray |
Application | Built to Protect Hands, Prevent Blisters and Hand Fatigue |
Palm Construction | Seamless Knit |
Glove Coating Coverage | Full |
Suggested Use Environment | Dry/Light Oil |
Lining | Cotton/Nylon/Spandex |
ANSI/ISEA Abrasion Level | 4 |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
Glove Construction | Seamless Knit |
Glove Thickness | 13 ga |
Glove Coating Cover | Full |
Sold As | Pair |
Silicone-Free | No |
Glove Coating Material | Thermoplastic Rubber |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Glove Coating Cover Full, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Cold Gear Jacket (J28143)
- BAUSCH + LOMB Lens Cleaning Tissues, Pre-Moistened, Anti-static, 25/BX 25PK (BAL8577PMT)
- IRON AGE Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- MACURCO Multi-Gas Detector, 5 yr Battery Life, Orange (PM400-P2G)
- CARHARTT Coated Gloves, Black, Seamless Knit (A612)
- CARHARTT Coated Gloves, Black, Seamless Knit (A612)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz M, Brown, PR (IEX-PIG-03-M)
- RINGERS GLOVES Impact Resistant Gloves, Black, L, PR (163)
- PORTWEST Anti Impact Cut Resistant Glv, S (A722)
- MAGID TREX Flex Series TRX685 Extremely Lightweight Aerodex Shell Impact Glove Cut Level A6 (TRX685-XL)
- IMPACTO Impact Gloves, XL, VEP Pad (50100120050)
- Carhartt Anti-Vibration Gloves