Shop All Anti-Vibration Gloves
Carhartt
Coated Gloves, Gray, Seamless Knit
Mfr # A612
Zoro # G5043412
product price: $17.85
/pr
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Thermoplastic Rubber
- Application Built to Protect Hands, Prevent Blisters and Hand Fatigue
- Palm Construction Seamless Knit
- Lining Cotton/Nylon/Spandex
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # A612
- Zoro # G5043412
- UPC # 061492538662
- Country of Origin Taiwan, Province of China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Details
Item | Coated Gloves |
Color | Gray |
Palm Material | Thermoplastic Rubber |
Application | Built to Protect Hands, Prevent Blisters and Hand Fatigue |
Palm Construction | Seamless Knit |
Lining | Cotton/Nylon/Spandex |
ANSI/ISEA Abrasion Level | 4 |
Suggested Use Environment | Dry/Light Oil |
Glove Coating Coverage | Full |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Glove Construction | Seamless Knit |
Glove Thickness | 13 ga |
Sold As | Pair |
Glove Coating Cover | Full |
Silicone-Free | No |
Glove Coating Material | Thermoplastic Rubber |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Glove Coating Cover Full, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MILITARY MERCHANDISE CAP DONT TREAD ON ME BLK (CP00126)
- GUARDIAN EQUIPMENT Air Pressure Gauge (400-004-2)
- NMC Caution Hearing Protection Required In This Area Sign (C88RB)
- CONDOR Belt, Lifting, Xl, Black (6T565)
- CARHARTT Coated Gloves, Black, Seamless Knit (A612)
- CARHARTT Coated Gloves, Black, Seamless Knit (A612)
- CARHARTT Coated Gloves, Gray, Seamless Knit (A612)
- MECHANIX WEAR Small Coyote Anti-Vibration Gloves (MG-F72-008)
- CESTUS Work Gloves , Deep II Gel #3045 PR L (3045 L)
- ENDURA Work Gloves, Drivers, XL, Leather, PR (375GKGVBXL)
- MECHANIX WEAR M-Pact Impact Resistant Work Gloves, Vibration Absorption, TPR, Black/Gray, 2XL, 1 Pair (MPT-58-012)
- Carhartt Gloves & Hand Protection