Shop All Anti-Vibration Gloves
Carhartt
Coated Gloves, Black, Seamless Knit
Mfr # A612
Zoro # G5043437
product price: $16.99
/pr
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Palm Material Thermoplastic Rubber
- Application Built to Protect Hands, Prevent Blisters and Hand Fatigue
- Palm Construction Seamless Knit
- Glove Coating Coverage Full
- Lining Cotton/Nylon/Spandex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # A612
- Zoro # G5043437
- UPC # 061492537702
- Country of Origin Taiwan, Province of China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Details
Item | Coated Gloves |
Palm Material | Thermoplastic Rubber |
Color | Black |
Application | Built to Protect Hands, Prevent Blisters and Hand Fatigue |
Palm Construction | Seamless Knit |
Glove Coating Coverage | Full |
Lining | Cotton/Nylon/Spandex |
ANSI/ISEA Abrasion Level | 4 |
Suggested Use Environment | Dry/Light Oil |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
Glove Construction | Seamless Knit |
Glove Thickness | 13 ga |
Glove Coating Cover | Full |
Sold As | Pair |
Silicone-Free | No |
Glove Coating Material | Thermoplastic Rubber |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Glove Coating Cover Full, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN MIG/TIG Welding Gloves, Straight Thumb, Gauntlet Cuff, Premium, Brown Cowhide, L, 1 Pair (48L)
- HY-KO Slow Moving Vehicle Decal Sign 13.75" x 15.75", 12PK (A11120)
- ZORO SELECT Magnet Ring/Carabiner Kit, Black, PK2 (72103)
- SHOWA Cold Protection Coated Gloves, Acrylic Terry Lining, 2XL (477XXL-10)
- CARHARTT Coated Gloves, Gray, Seamless Knit (A612)
- CARHARTT Coated Gloves, Black, Seamless Knit (A612)
- RINGERS GLOVES Impact Resistant Gloves, Orange, 3XL, PR (162)
- SCIPIO Glove Protection Impact-Resistant Tactical Work Gloves w Padded Palms Touchscreen Compatible XL (BHG632)
- IRONWEAR Impact Glvs, Hi-Vis Orng, TPU Padding, L, PR (4894-03-LG)
- AZUSA SAFETY Raptor Hi-Performance Gloves, Synthetic Suede Dotted Palm, TPR Hand Guards, 360º Cut Protection, XL (RIGRAP)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Glove, Black, Knit Cuff (WWI2-01-XS)
- Carhartt Gloves & Hand Protection