Shop All Anti-Vibration Gloves
Carhartt
Coated Gloves, Black, Seamless Knit
Mfr # A612
Zoro # G5043403
product price: $16.99
/pr
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Thermoplastic Rubber
- Application Built to Protect Hands, Prevent Blisters and Hand Fatigue
- Palm Construction Seamless Knit
- ANSI/ISEA Abrasion Level 4
- Lining Cotton/Nylon/Spandex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # A612
- Zoro # G5043403
- UPC # 061492537696
- Country of Origin Taiwan, Province of China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Details
Item | Coated Gloves |
Palm Material | Thermoplastic Rubber |
Color | Black |
Application | Built to Protect Hands, Prevent Blisters and Hand Fatigue |
Palm Construction | Seamless Knit |
ANSI/ISEA Abrasion Level | 4 |
Lining | Cotton/Nylon/Spandex |
Suggested Use Environment | Dry/Light Oil |
Glove Coating Coverage | Full |
Base Coating Material | Foam Nitrile |
Glove Construction | Seamless Knit |
Glove Materials | Polyester/Stainless Steel |
Glove Thickness | 13 ga |
Glove Coating Cover | Full |
Sold As | Pair |
Silicone-Free | No |
Glove Coating Material | Thermoplastic Rubber |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Glove Coating Cover Full, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND Encapsulated Training Suit, XL, Green, Nylon/PVC, Storm Flap (95493-XL)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (974S0023BL)
- SIGNMISSION Reserved Parking-Employee of Month, Red & White Aluminum Sign, 18" x 18", RW-1818-23149 (A-DES-RW-1818-23149)
- SIGNMISSION Reserved Parking for Building Maintenance Personnel Only Unauthorized Vehicles Towed, A-1824-23129 (A-1824-23129)
- CARHARTT Coated Gloves, Gray, Seamless Knit (A612)
- CARHARTT Coated Gloves, Black, Seamless Knit (A612)
- MECHANIX WEAR 2XL Coyote Anti-Vibration Gloves (MG-F72-012)
- CONDOR Impact Resistant Gloves, Sz 2XL, Bl/Blk, PR (488C83)
- IMPACTO Anti-Vibration Grip Wrap, 6-1/2 x 5" (9066)
- IRONCLAD PERFORMANCE WEAR Winter Leather Impact Gloves, XL, PR (G-EHVIP-05-XL)
- MCR SAFETY Chemical/Impact Resistant Gloves, M, PR (N2659HVLM)
- Carhartt Gloves & Hand Protection