Shop All Belts
Carhartt
Classic Buckle Belt, Brown, 52" L, 1-1/2" W
Mfr # A000550920116
Zoro # G103327995
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Width 1 1/2 in
- Belt Material Full Grain Bridle Leather
- Buckle Material Zinc Alloy
- Features Removable Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 1 1/2 in |
Minimum Waist Size | 46 in |
Maximum Waist Size | 48 in |
Overall Length | 52 in |
Details
Item | Carhartt Classic Buckle Belt |
Color | Brown |
Belt Material | Full Grain Bridle Leather |
Buckle Material | Zinc Alloy |
Features | Removable Buckle |
Adjustment Type | Buckle |
Style | Classic Buckle Belt |
Material Style | Solid |
Reversable | No |
Buckle Finish | Nickler Roller |
Buckle Design | Harness Buckle |
Description
Carhartt Classic Buckle Belt, Style Classic Buckle Belt, Adjustment Type Buckle, Belt Material Full Grain Bridle Leather, Buckle Material Zinc Alloy, Width 1 1/2 in, Overall Length 52 in, Maximum Waist Size 48 in, Color Brown, Reversable No, Buckle Design Harness Buckle, Buckle Finish Nickler Roller, Features Removable Buckle, Material Style Solid, Minimum Waist Size 46 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Glasses, Clear Scratch Resistant (11-30001-02)
- CATTONGUE GRIPS ANT-SLP TAP NON GRIP BLACK (UC18-00162)
- ZORO SELECT Lockout Padlock, KD, Red, 2"H (48JR31)
- BROTHER Brother® P-Touch® TC Tape Cartridge, 3/8"W, Black on White (TC20Z1)
- CARHARTT Metal Keeper Belt, Black, 38" L, 1-1/2" W (A000551100109)
- CARHARTT Triple Stitch Belt, Brown, 38" L, 1-3/8" W (A000550720109)
- CARHARTT Reversible Belt, Black/Brown, 38"L, 1-1/2"W (A000550020109)
- CARHARTT Box Buckle Belt, Black, 44" L, 1-1/2" W (A000551000112)
- CARHARTT Detroit Leather Work Belt, 52 (A000550700118)
- CARHARTT Classic Buckle Belt, Black, 38" L, 1-1/2" W (A000550900109)
- CONDOR OUTDOOR PRODUCTS BDU BELT, BLACK, L (240-002-L)
- Carhartt Workwear