Shop All Belts
Carhartt
Classic Buckle Belt, Brown, 48" L, 1-1/2" W
Mfr # A000550920114
Zoro # G003327798
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Width 1 1/2 in
- Belt Material Full Grain Bridle Leather
- Buckle Material Zinc Alloy
- Adjustment Type Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 1 1/2 in |
Maximum Waist Size | 44 in |
Minimum Waist Size | 42 in |
Overall Length | 48 in |
Details
Item | Carhartt Classic Buckle Belt |
Color | Brown |
Belt Material | Full Grain Bridle Leather |
Buckle Material | Zinc Alloy |
Adjustment Type | Buckle |
Style | Classic Buckle Belt |
Features | Removable Buckle |
Buckle Finish | Nickler Roller |
Material Style | Solid |
Reversable | No |
Buckle Design | Harness Buckle |
Garment Color | Brown |
Description
Carhartt Classic Buckle Belt, Style Classic Buckle Belt, Adjustment Type Buckle, Belt Material Full Grain Bridle Leather, Buckle Material Zinc Alloy, Width 1 1/2 in, Overall Length 48 in, Maximum Waist Size 44 in, Color Brown, Reversable No, Buckle Design Harness Buckle, Buckle Finish Nickler Roller, Features Removable Buckle, Material Style Solid, Minimum Waist Size 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD A33A1, Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, Large, 1000 PK, Cream (A33A13)
- KYORENE PRO 18g Gray Graphene A3 Liner with Black HCT MicroFoam Nitrile Palm Coating (M) PK Gloves (00-830 (M))
- MUCK BOOT CO Muckster 2 Ankle, Black, 10, PR (M2A-000-BLK-100)
- LYLE Caution Sign, 14"W, 10" H, 0.004" Thickness, LCU3-0406-ED_14x10 (LCU3-0406-ED_14x10)
- CARHARTT Roller Buckle Belt, Brown, 42" L, 1-1/2" W (A000556220111)
- CARHARTT Classic Buckle Belt, Brown, 58" L, 1-1/2" W (A000550920119)
- CARHARTT Scratchless Belt, Black, 40" L, 1-5/16" W (A000550500110)
- CARHARTT Classic Buckle Belt, Black, 54" L, 1-1/2" W (A000550900117)
- CARHARTT Ratchet Belt, Black, 58" L, 1-3/8" W (A000549800118)
- CARHARTT Metal Keeper Belt, Black, 46" L, 1-1/2" W (A000551100113)
- CARHARTT Box Buckle Belt, Black, 38" L, 1-1/2" W (A000551000109)
- Carhartt Workwear and Protective Clothing