Shop All Belts
Carhartt
Classic Buckle Belt, Black, 46" L, 1-1/2" W
Mfr # A000550900113
Zoro # G503327892
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 1 1/2 in
- Belt Material Full Grain Bridle Leather
- Buckle Material Zinc Alloy
- Features Removable Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 1 1/2 in |
Maximum Waist Size | 42 in |
Minimum Waist Size | 40 in |
Overall Length | 46 in |
Details
Item | Carhartt Classic Buckle Belt |
Color | Black |
Belt Material | Full Grain Bridle Leather |
Buckle Material | Zinc Alloy |
Features | Removable Buckle |
Adjustment Type | Buckle |
Style | Classic Buckle Belt |
Buckle Design | Harness Buckle |
Reversable | No |
Material Style | Solid |
Buckle Finish | Nickler Roller |
Description
Carhartt Classic Buckle Belt, Style Classic Buckle Belt, Adjustment Type Buckle, Belt Material Full Grain Bridle Leather, Buckle Material Zinc Alloy, Width 1 1/2 in, Overall Length 46 in, Maximum Waist Size 42 in, Color Black, Reversable No, Buckle Design Harness Buckle, Buckle Finish Nickler Roller, Features Removable Buckle, Material Style Solid, Minimum Waist Size 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE Singn, Exit/Emergency, LED Green, 120/277V, CCGHOSQ (CCGHOSQ)
- NMC Danger Authorized Personnel Only Sign - Bilingual, ESD9RB (ESD9RB)
- STEINER INDUSTRIES Flame-Resistant Sleeve, 2XL, 20" L, Bourbon (8213-2X)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Aluminum, H2S May Be Present Bilingual Spanish (OS-DS-A-1014-VS-1829)
- CARHARTT Roller Buckle Belt, Brown, 38" L, 1-1/2" W (A000556220109)
- CARHARTT Roller Buckle Belt, Black, 44" L, 1-1/2" W (A000556200112)
- CARHARTT Roller Buckle Belt, Brown, 46" L, 1-1/2" W (A000556220113)
- CARHARTT Classic Buckle Belt, Brown, 40" L, 1-1/2" W (A000550920110)
- CARHARTT Classic Buckle Belt, Black, 44" L, 1-1/2" W (A000550900112)
- CARHARTT Scratchless Belt, Black, 42" L, 1-5/16" W (A000550500111)
- ZEPPELINPRODUCTS ZeppelinProducts TAM-BOLP-BRW-42 Texas A&M Concho Brown Leather Belt; 42 Waist (TAM-BOLP-BRW-42)
- Carhartt Workwear and Protective Clothing