Shop All Belts
Carhartt
Classic Buckle Belt, Black, 42" L, 1-1/2" W
Mfr # A000550900111
Zoro # G603327808
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Belt Material Full Grain Bridle Leather
- Width 1 1/2 in
- Adjustment Type Buckle
- Style Classic Buckle Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 1 1/2 in |
Maximum Waist Size | 38 in |
Minimum Waist Size | 36 in |
Overall Length | 42 in |
Details
Item | Carhartt Classic Buckle Belt |
Color | Black |
Belt Material | Full Grain Bridle Leather |
Adjustment Type | Buckle |
Style | Classic Buckle Belt |
Features | Removable Buckle |
Buckle Material | Zinc Alloy |
Material Style | Solid |
Buckle Design | Harness Buckle |
Buckle Finish | Nickler Roller |
Reversable | No |
Garment Color | Black |
Description
Carhartt Classic Buckle Belt, Style Classic Buckle Belt, Adjustment Type Buckle, Belt Material Full Grain Bridle Leather, Buckle Material Zinc Alloy, Width 1 1/2 in, Overall Length 42 in, Maximum Waist Size 38 in, Color Black, Reversable No, Buckle Design Harness Buckle, Buckle Finish Nickler Roller, Features Removable Buckle, Material Style Solid, Minimum Waist Size 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Air, Ammonia, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (74L-14-250)
- EMERGENCY ZONE Eco Gel, Liner Refill Set (673)
- BADGER TAG & LABEL Return to Stock Tag, 2-7/8 in. W, PK25 (115)
- RADIANS Radians SVE1 Economy Type R Class 2 Safety Vest (SVE1-2ZGM-L/XL)
- CARHARTT Classic Buckle Belt, Brown, 52" L, 1-1/2" W (A000550920116)
- CARHARTT Roller Buckle Belt, Brown, 42" L, 1-1/2" W (A000556220111)
- CARHARTT Classic Buckle Belt, Brown, 38" L, 1-1/2" W (A000550920109)
- CARHARTT Triple Stitch Belt, Brown, 42" L, 1-3/8" W (A000550720111)
- CARHARTT Classic Buckle Belt, Black, 40" L, 1-1/2" W (A000550900110)
- CARHARTT Reversible Belt, Black/Brown, 38"L, 1-1/2"W (A000550020109)
- ZEP-PRO Zep-Pro UGA-BOLP-BRW-34 Georgia Bulldogs Concho Emblem Brown Belt Size 34 (UGA-BOLP-BRW-34)
- Carhartt Workwear and Protective Clothing