Shop All Belts
Carhartt
Classic Buckle Belt, Black, 38" L, 1-1/2" W
Mfr # A000550900109
Zoro # G903327812
original price:
$26.15
5% off
new price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 1 1/2 in
- Buckle Material Zinc Alloy
- Adjustment Type Buckle
- Features Removable Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 1 1/2 in |
Minimum Waist Size | 32 in |
Overall Length | 38 in |
Maximum Waist Size | 34 in |
Details
Item | Carhartt Classic Buckle Belt |
Color | Black |
Buckle Material | Zinc Alloy |
Adjustment Type | Buckle |
Features | Removable Buckle |
Style | Classic Buckle Belt |
Belt Material | Full Grain Bridle Leather |
Reversable | No |
Buckle Finish | Nickler Roller |
Material Style | Solid |
Buckle Design | Harness Buckle |
Garment Color | Black |
Description
Carhartt Classic Buckle Belt, Style Classic Buckle Belt, Adjustment Type Buckle, Belt Material Full Grain Bridle Leather, Buckle Material Zinc Alloy, Width 1 1/2 in, Overall Length 38 in, Maximum Waist Size 34 in, Color Black, Reversable No, Buckle Design Harness Buckle, Buckle Finish Nickler Roller, Features Removable Buckle, Material Style Solid, Minimum Waist Size 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899000)
- NMC Caution Watch For Low Pipes Sign, C635PB (C635PB)
- DUPONT Disposable Clothing, 5XL, White, Tyvek, Zipper (CVZ11-XXXXXL)
- PAULSON Faceshield, Metalized, Gold/Green (IM22-GHC6FM)
- CARHARTT Scratchless Belt, Black, 46" L, 1-5/16" W (A000550500113)
- CARHARTT Classic Buckle Belt, Black, 54" L, 1-1/2" W (A000550900117)
- CARHARTT Roller Buckle Belt, Brown, 38" L, 1-1/2" W (A000556220109)
- CARHARTT Classic Buckle Belt, Black, 46" L, 1-1/2" W (A000550900113)
- CARHARTT Box Buckle Belt, Brown, 48" L, 1-1/2" W (A000551020114)
- CARHARTT Metal Keeper Belt, Brown, 56" L, 1-1/2" W (A000551120118)
- ZEPPELINPRODUCTS ZeppelinProducts FSU-BOLP-BRW-40 FSU Concho Brown Leather Belt; 40 Waist (FSU-BOLP-BRW-40)
- Carhartt Workwear