Shop All Flame Resistant & Arc Flash Pants
Carhartt
Carhartt Pants, Cotton Flame Resistant Denim
Mfr # FRB004-MDS 32 32
Zoro # G6051814
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 32 in
- Material Trade Name 100% Cotton
- Fabric Weight 14.75 oz
- Color Midstone
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # FRB004-MDS 32 32
- Zoro # G6051814
- UPC # 886859019277
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 32 in |
Maximum Waist Size | 32 in |
Tag Size | 32 x 32 |
Details
Item | Pants |
Material Trade Name | 100% Cotton |
Inseam | 32 in |
Fabric Weight | 14.75 oz |
Color | Midstone |
Gender | Men's |
Features | Arc Resistant Button Closure at Waist, Brass Zipper Fly with Nomex(R) FR Zipper Tape, Carhartt Strong Triple Stitched Main Seams, Garment Washed for a Soft Finish and Reduced Shrinkage, Seat, Thigh and a Straight Leg Opening, Two Reinforced Back Pockets |
Standards | NFPA 2112, NFPA 70E |
Number of Pockets | 5 |
ATPV Rating | 21 cal/sq cm |
Hazard Risk Category (HRC) | 2 |
Arc Flash PPE Category | 2 |
Includes Cargo Pocket | No |
Waist Closure | Button, Zipper |
Will Fit Over Boots | Yes |
Description
ATPV Rating 21 cal/sq cm, Arc Flash PPE Category 2, Color Midstone, Fabric Weight 14.75 oz, Features Arc Resistant Button Closure at Waist, Brass Zipper Fly with Nomex(R) FR Zipper Tape, Carhartt Strong Triple Stitched Main Seams, Garment Washed for a Soft Finish and Reduced Shrinkage, Seat, Thigh and a Straight Leg Opening, Two Reinforced Back Pockets, Gender Men's, Inseam 32 in, Pants, Material Trade Name 100 Percent Cotton, Maximum Waist Size 32 in, Number of Pockets 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Knit Gloves, Uncoated, Task & Chore, Cotton, Beige, Large, 1 Pair (2UTZ7)
- PIP Ambi-dex Axle, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (63-632PF/L)
- HONEYWELL NORTH Filter, Threaded, N99, White, 10 PK, NIOSH (7506N99)
- ACCUFORM Spanish-Bilingual Danger Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English, Spanish (SBMADM014VP)
- CARHARTT Pants, Blue, 42 x 32 In., 15.2 cal/cm2 (FRB13-DNM 42 32)
- CARHARTT Pants, Blue, Cotton, 34 x 34 In. (FRB100-DNM 34 34)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 38 30)
- CARHARTT Pants, Blue, Cotton, 30 x 30 In. (FRB100-DNM 30 30)
- CARHARTT Pants, Blue, Cotton, 36 x 32 In. (FRB100-DNM 36 32)
- CARHARTT Pants, Blue, Cotton, 40 x 34 In. (FRB100-DNM 40 34)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, XL, Men (106-4430)
- Carhartt Arc Flash and Flame Resistant Clothing