Shop All Flame Resistant & Arc Flash Pants
Carhartt
Carhartt Pants, Blue, Cotton/Nylon
Mfr # FRB159-DNY 36 30
Zoro # G3587936
product price: $98.95
/ea
Free Shipping & Returns
$98.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 12 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Fits Waist Size 36 in
- Material Trade Name 12% Nylon, 88% Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # FRB159-DNY 36 30
- Zoro # G3587936
- UPC # 035481504877
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 36 in |
Size | 36 x 30" |
Maximum Waist Size | 36 in |
Tag Size | 36 x 30 |
Details
Item | Pants |
ATPV Rating | 12 cal/sq cm |
Gender | Men's |
Arc Flash PPE Category | 2 |
Material Trade Name | 12% Nylon, 88% Cotton |
Inseam | 30 in |
Hazard Risk Category (HRC) | 2 |
Color | Dark Navy |
Fabric Weight | 8.5 oz |
Standards | NFPA 2112, NFPA 70E |
Features | Arc Resistant Button Closure at Waist, Brass Zipper Fly with Nomex(R) FR Zipper Tape, Carhartt Strong Triple Stitched Main Seams, Cell Phone Pocket, Multiple Utility Pockets, Seat, Thigh and a Straight Leg Opening, Two Reinforced Back Pockets |
Number of Pockets | 6 |
Waist Closure | Button, Zipper |
Includes Cargo Pocket | No |
Description
ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Color Dark Navy, Fabric Weight 8.5 oz, Features Arc Resistant Button Closure at Waist, Brass Zipper Fly with Nomex(R) FR Zipper Tape, Carhartt Strong Triple Stitched Main Seams, Cell Phone Pocket, Multiple Utility Pockets, Seat, Thigh and a Straight Leg Opening, Two Reinforced Back Pockets, Gender Men's, Inseam 30 in, Pants, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Waist Size 36 in, Number of Pockets 6, Size 36 x 30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Gemstone Myst Flex Y19CFC Reader Style Safety Spectacles (Y19CFC-30)
- ZORO SELECT 1.5" Master Link - Yellow, Acetal, 10 pk (30702-10)
- MOLDEX SparkPlugs Disposable Uncorded Ear Plugs, Bullet Shape, NRR 33 dB, Multi-Color, 200 Pairs (6604)
- PIONEER Solid Vest, Navy, Large/XL (V1021580U-L/XL)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 36 32)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 36 34)
- CARHARTT Pants, Blue, 38 x 30 In., 15.2 cal/cm2 (FRB13-DNM 38 30)
- CARHARTT Pants, Blue, 34 x 34 In., 15.2 cal/cm2 (FRB13-DNM 34 34)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 32 30)
- CARHARTT Pants, Blue, 34 x 30 In., 15.2 cal/cm2 (FRB13-DNM 34 30)
- ARIAT Straight Fit FR Jean, Men's, L, 38/32 (10015160)
- Carhartt Flame Resistant & Arc Flash Pants