Shop All Flame Resistant & Arc Flash Pants
Carhartt
Carhartt Pants, Blue, Cotton/Nylon
Mfr # FRB159-DNY 32 30
Zoro # G3587911
product price: $87.49
/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 32 in
- Material Trade Name 12% Nylon, 88% Cotton
- Inseam 30 in
- Fabric Weight 8.5 oz
- Maximum Waist Size 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # FRB159-DNY 32 30
- Zoro # G3587911
- UPC # 035481504839
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 32 x 30" |
Fits Waist Size | 32 in |
Maximum Waist Size | 32 in |
Tag Size | 32 x 30 |
Details
Item | Pants |
Material Trade Name | 12% Nylon, 88% Cotton |
Inseam | 30 in |
Fabric Weight | 8.5 oz |
Color | Dark Navy |
Gender | Men's |
Features | Arc Resistant Button Closure at Waist, Brass Zipper Fly with Nomex(R) FR Zipper Tape, Carhartt Strong Triple Stitched Main Seams, Cell Phone Pocket, Multiple Utility Pockets, Seat, Thigh and a Straight Leg Opening, Two Reinforced Back Pockets |
Standards | NFPA 2112, NFPA 70E |
Number of Pockets | 6 |
ATPV Rating | 12 cal/sq cm |
Hazard Risk Category (HRC) | 2 |
Arc Flash PPE Category | 2 |
Waist Closure | Button, Zipper |
Includes Cargo Pocket | No |
Description
ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Color Dark Navy, Fabric Weight 8.5 oz, Features Arc Resistant Button Closure at Waist, Brass Zipper Fly with Nomex(R) FR Zipper Tape, Carhartt Strong Triple Stitched Main Seams, Cell Phone Pocket, Multiple Utility Pockets, Seat, Thigh and a Straight Leg Opening, Two Reinforced Back Pockets, Gender Men's, Inseam 30 in, Pants, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Waist Size 32 in, Number of Pockets 6, Size 32 x 30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Black, 60 W x 72 L (14BLK0506)
- GUARDIAN EQUIPMENT Full Body Harness, Vest Style, M/L (21030)
- WOLVERINE Size 7 1/2 Men's 6 in Work Boot Steel Work Boots, Brown (W211043)
- CUT PRO Cut Resistant Glove, PR (92713PUL)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 42 32)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 34 34)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 34 32)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 36 32)
- CARHARTT Pants, Blue, 34 x 34 In., 15.2 cal/cm2 (FRB13-DNM 34 34)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 36 30)
- PROPPER Mens Tactical Pant, Olive, 40 x 30 In (F52525033040X30)
- Carhartt Workwear and Protective Clothing