Shop All Flame Resistant & Arc Flash Jackets & Coats
Carhartt
Carhartt Flame Resistant Duck Coat, Brown, 100% Cotton, XLT
Mfr # 101618-211 XL TLL
Zoro # G8625206
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Brown
- ATPV Rating 54.3 cal/sq cm
- Arc Flash PPE Category 4
- Gender Men's
- Length 33 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 101618-211 XL TLL
- Zoro # G8625206
- UPC # 886859745176
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | XL |
Length | 33 1/2 in |
Minimum Chest Size | 46 in |
Size - Body Type | Tall |
Maximum Chest Size | 48 in |
Description
ATPV Rating 54.3 cal/sq cm, Arc Flash PPE Category 4, Collar Style Spread, Color Brown, Fabric Weight 13 oz, Features Flame Resistant, Inner and Outer Storm Flaps with Hook and Loop Closure for Electric-Arc Protection, Spread Collar, Two Chest Pockets, Two Inner Patch Pockets with FR Hook and Loop Closures, Two-Way Brass Zip with Nomex(R) FR Zip Tape, Under-Collar Hood Sna, Closure Type Hook-and-Loop, Zipper, Gender Men's, High-Visibility No, Hood Style Attached, Includes Hood Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Floor Marking Tape, Circle, Ylw, 6"dia, PK25 (LM190Y)
- RUBBER-CAL "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 5 ft Rolled Rubber Flooring - Black (03-205-W100)
- MILWAUKEE TOOL Level 1 Cut Resistant Nitrile Dipped Gloves - Large (12 pair) (48-22-8902B)
- MCR SAFETY MCR Safety 9669XL Economy PU Coated Work Gloves, 13-Gauge, Black, X-Large, 12 Pairs (9669XL)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, XLT (101618-410 XL TLL)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, LT (101618-410 L TLL)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, 2XT (101618-410 2XL TLL)
- CARHARTT Carhartt Flame Resistant Duck Coat, Brown, 100% Cotton, L (101618-211 L REG)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Navy, 100% Cotton, 3XL (101621-410 3XL REG)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Navy, 100% Cotton, M (101621-410 M REG)
- SALISBURY Flame Resistant Coat (ACC40RG2X)
- Carhartt Workwear and Protective Clothing