Shop All Flame Resistant & Arc Flash Jackets & Coats
Carhartt
Carhartt Flame Resistant Duck Coat, Brown, 100% Cotton, XL
Mfr # 101618-211 XL REG
Zoro # G8625163
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Brown
- ATPV Rating 54.3 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 4
- Length 31 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 101618-211 XL REG
- Zoro # G8625163
- UPC # 886859745053
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | XL |
Length | 31 1/2 in |
Minimum Chest Size | 46 in |
Size - Body Type | Regular |
Maximum Chest Size | 48 in |
Description
ATPV Rating 54.3 cal/sq cm, Arc Flash PPE Category 4, Collar Style Spread, Color Brown, Fabric Weight 13 oz, Features Flame Resistant, Inner and Outer Storm Flaps with Hook and Loop Closure for Electric-Arc Protection, Spread Collar, Two Chest Pockets, Two Inner Patch Pockets with FR Hook and Loop Closures, Two-Way Brass Zip with Nomex(R) FR Zip Tape, Under-Collar Hood Sna, Closure Type Hook-and-Loop, Zipper, Gender Men's, High-Visibility No, Hood Style Attached, Includes Hood Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Caution Sign, 8X8", BK/Yel, Plstc, Eng (PSP478)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402039)
- CONDOR High-Visibility Vest, Type R, ANSI Class 2, U-Block, Mesh Polyester, Hook and Loop, Lime, L/XL (53YN50)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Scrap Metal Only Sign, Landscape (OS-NS-A-1014-L-18254)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, 2XL (101618-410 2XL REG)
- CARHARTT Carhartt Flame Resistant Duck Coat, Brown, 100% Cotton, 2XL (101618-211 2XL REG)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, M (101618-410 M REG)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, S (101621-211 S REG)
- CARHARTT Carhartt Flame Resistant Duck Coat, Brown, 100% Cotton, 3XL (101618-211 3XL REG)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Navy, 100% Cotton, 3XL (101621-410 3XL REG)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, L (KNC2RB LG 0R)
- Carhartt Workwear and Protective Clothing