Shop All Flame Resistant & Arc Flash Jackets & Coats
Carhartt
Carhartt Flame Resistant Duck Coat, Brown, 100% Cotton, LT
Mfr # 101618-211 L TLL
Zoro # G8625197
original price:
$335.95
22% off
new price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Family Brown
- ATPV Rating 54.3 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 4
- Length 33 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 101618-211 L TLL
- Zoro # G8625197
- UPC # 886859745145
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | L |
Length | 33 1/2 in |
Size - Body Type | Tall |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Description
ATPV Rating 54.3 cal/sq cm, Arc Flash PPE Category 4, Collar Style Spread, Color Brown, Fabric Weight 13 oz, Features Flame Resistant, Inner and Outer Storm Flaps with Hook and Loop Closure for Electric-Arc Protection, Spread Collar, Two Chest Pockets, Two Inner Patch Pockets with FR Hook and Loop Closures, Two-Way Brass Zip with Nomex(R) FR Zip Tape, Under-Collar Hood Sna, Closure Type Hook-and-Loop, Zipper, Gender Men's, High-Visibility No, Hood Style Attached, Includes Hood Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Aluminum Combustible Dust Danger Sign, 10" H, 14 in W, Horizontal Rectangle, LCU4-0622-NA_14X10 (LCU4-0622-NA_14X10)
- 3M Speedglas(TM) Auto Darkening Filter (06-0000-30)
- CONDOR Safety Sign, 10" H, 7" W, Plastic, 465K65 (465K65)
- KONG USA Full Body Rescue Harness, Vest Style, Universal (8W3000000KK)
- CARHARTT OC0003 M LseFit FrmDck Ins Trdtnl Coat (C003-DNY)
- CARHARTT OC0003 M LseFit FrmDck Ins Trdtnl Coat (C003-BLK)
- CARHARTT FR Womens Full Swing Quick Duck Jacket (102694-410)
- CARHARTT Carhartt Flame Resistant Duck Coat, Brown, 100% Cotton, 2XT (101618-211 2XL TLL)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Navy, 100% Cotton, M (101621-410 M REG)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, L (101621-211 L REG)
- TINGLEY Tingley® Comfort Brite® 14 Mil Hi-Viz Rain Jacket, (J53122.XL)
- Carhartt Arc Flash and Flame Resistant Clothing