Shop All Flame Resistant & Arc Flash Jackets & Coats
Carhartt
Carhartt Flame Resistant Duck Active Jac, Navy, 100% Cotton, XLT
Mfr # 101621-410 XL TLL
Zoro # G8625355
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blue
- ATPV Rating 54.3 cal/sq cm
- Arc Flash PPE Category 4
- Gender Men's
- Length 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 101621-410 XL TLL
- Zoro # G8625355
- UPC # 886859747903
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | XL |
Length | 31 in |
Minimum Chest Size | 46 in |
Size - Body Type | Tall |
Maximum Chest Size | 48 in |
Description
ATPV Rating 54.3 cal/sq cm, Arc Flash PPE Category 4, Color Navy, Fabric Weight 13 oz, Features Brass Front Zip with Nomex(R) FR Zip Tape, Inner and Outer Hook and Loop Storm Flaps for Electric-Arc Protection, Nomex(R) FR Rib-Knit Cuffs and Waistband, Quilt-Lined Hood with Adjustable Nomex(R) FR Drawcord, Two Inner Patch Pockets with FR Hook and Loop Clos, Closure Type Hook-and-Loop, Zipper, Gender Men's, High-Visibility No, Hood Style Attached, Includes Hood Yes, Includes Hood Drawstrings Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Body Belt, 2 D-Rings, Size XL (30HG97)
- MCR SAFETY Cut Pro 15 Gauge Hyprmx Nitrile Coated Glvs (92735N-M)
- CHARTPAK Painting LettersNumbers Stencils, Yellow, 35PK (CHA01575)
- MILWAUKEE TOOL Free-Flex Work Gloves - Large, Large, Red/Black (48-22-8712)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, 3XL (101621-211 3XL REG)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, XLT (101618-410 XL TLL)
- CARHARTT Carhartt Flame Resistant Duck Coat, Brown, 100% Cotton, L (101618-211 L REG)
- CARHARTT FR Womens Full Swing Quick Duck Jacket (102694-410)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, 2XT (101618-410 2XL TLL)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, XL (101618-410 XL REG)
- NASCO Arc Flash Rain Jacket with Hood, Lime Yellow, 2XL (1503JFY2)
- Carhartt Arc Flash and Flame Resistant Clothing