Shop All Flame Resistant & Arc Flash Jackets & Coats
Carhartt
Carhartt Flame Resistant Duck Active Jac, Navy, 100% Cotton, L
Mfr # 101621-410 L REG
Zoro # G8625321
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blue
- ATPV Rating 54.3 cal/sq cm
- Arc Flash PPE Category 4
- Gender Men's
- Length 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 101621-410 L REG
- Zoro # G8625321
- UPC # 886859747699
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | L |
Length | 29 in |
Size - Body Type | Regular |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Description
ATPV Rating 54.3 cal/sq cm, Arc Flash PPE Category 4, Color Navy, Fabric Weight 13 oz, Features Brass Front Zip with Nomex(R) FR Zip Tape, Inner and Outer Hook and Loop Storm Flaps for Electric-Arc Protection, Nomex(R) FR Rib-Knit Cuffs and Waistband, Quilt-Lined Hood with Adjustable Nomex(R) FR Drawcord, Two Inner Patch Pockets with FR Hook and Loop Clos, Closure Type Hook-and-Loop, Zipper, Gender Men's, High-Visibility No, Hood Style Attached, Includes Hood Yes, Includes Hood Drawstrings Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Tempest II Jacket, Black/Navy, M (838CN-M)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, FDE, 36X34 (101119-029-36-34)
- NMC Escape Ladder Sign, GL313P (GL313P)
- SELLSTROM Ratchet Faceshield Assembly, Black, 8x8in. (S32010)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, M (101621-211 M REG)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Navy, 100% Cotton, M (101621-410 M REG)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, L (101621-211 L REG)
- CARHARTT FR HW Duck Traditional Coat (101618-001)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, L (101618-410 L REG)
- CARHARTT OJ0140 M LseFit FrmDck Ins Lnd Actve Jac (J140-DNY)
- ARIAT FR Insulated Waterproof Jacket, Black, M (10018144)
- Carhartt Arc Flash and Flame Resistant Clothing