Shop All Flame Resistant & Arc Flash Jackets & Coats
Carhartt
Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, XLT
Mfr # 101621-211 XL TLL
Zoro # G8625294
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Family Brown
- Size XL
- Color Brown
- Fabric Weight Excel FR® (13 oz)
- Length 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 101621-211 XL TLL
- Zoro # G8625294
- UPC # 886859747576
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | XL |
Length | 31 in |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Size - Body Type | Tall |
Description
ATPV Rating 54.3 cal/sq cm, Arc Flash PPE Category 4, Color Brown, Fabric Weight 13 oz, Features Brass Front Zip with Nomex(R) FR Zip Tape, Inner and Outer Hook and Loop Storm Flaps for Electric-Arc Protection, Nomex(R) FR Rib-Knit Cuffs and Waistband, Quilt-Lined Hood with Adjustable Nomex(R) FR Drawcord, Two Inner Patch Pockets with FR Hook and Loop Clos, Closure Type Hook-and-Loop, Zipper, Gender Men's, High-Visibility No, Hood Style Attached, Includes Hood Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, Universal, Polyester (AB17530)
- KISHIGO High Visibility Vest, Unrated, Universal, Lime (PL-V26)
- INTERTAPE STENCIL BT100-40 25InX10YD, PK84 (82839)
- CONDOR High Visibility Vest, Yellow/Green, M (53YM49)
- CARHARTT FR HW Duck Traditional Coat (101618-001)
- CARHARTT FR HW Duck Active Jac (101621-001)
- CARHARTT OC0003 M LseFit FrmDck Ins Trdtnl Coat (C003-DNY)
- CARHARTT Carhartt Flame Resistant Duck Coat, Brown, 100% Cotton, 2XL (101618-211 2XL REG)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, M (101621-211 M REG)
- CARHARTT FR Womens Full Swing Quick Duck Jacket (102694-410)
- VIKING Viking FR Insulated 300D Jkt Blk, XXL (3907FRWJ-XXL)
- Carhartt Arc Flash and Flame Resistant Clothing