Shop All Flame Resistant & Arc Flash Jackets & Coats
Carhartt
Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, S
Mfr # 101621-211 S REG
Zoro # G8625233
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Brown
- ATPV Rating 54.3 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 4
- Length 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 101621-211 S REG
- Zoro # G8625233
- UPC # 886859747422
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | S |
Length | 29 in |
Minimum Chest Size | 34 in |
Maximum Chest Size | 36 in |
Size - Body Type | Regular |
Description
ATPV Rating 54.3 cal/sq cm, Arc Flash PPE Category 4, Color Brown, Fabric Weight 13 oz, Features Brass Front Zip with Nomex(R) FR Zip Tape, Inner and Outer Hook and Loop Storm Flaps for Electric-Arc Protection, Nomex(R) FR Rib-Knit Cuffs and Waistband, Quilt-Lined Hood with Adjustable Nomex(R) FR Drawcord, Two Inner Patch Pockets with FR Hook and Loop Clos, Closure Type Hook-and-Loop, Zipper, Gender Men's, High-Visibility No, Hood Style Attached, Includes Hood Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size M, Orange (MV3128T2-2-M-216)
- TASCO Therma-Soft Reusable Foam Ear Plugs, Cylinder Shape, 29 dB, Orange, 200 PK (100-09390)
- SAFEWAZE 10ft Tech Tripod Kit: 65ft 3-Way (022-11036)
- ARIAT FR Full Zip Hoodie, Men's, L, Black, Regular (10023974)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, 2XL (101621-211 2XL REG)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, L (101621-211 L REG)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Navy, 100% Cotton, M (101621-410 M REG)
- CARHARTT Carhartt Flame Resistant Duck Coat, Brown, 100% Cotton, 2XT (101618-211 2XL TLL)
- CARHARTT FR HW Duck Traditional Coat (101618-001)
- CARHARTT FR HW Duck Active Jac (101621-001)
- KAREWEAR Aluminized Jacket, Kevlar, XL (714ACKCNXL)
- Carhartt Arc Flash and Flame Resistant Clothing