Shop All Flame Resistant & Arc Flash Jackets & Coats
Carhartt
Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, M
Mfr # 101621-211 M REG
Zoro # G8625242
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Brown
- ATPV Rating 54.3 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 4
- Length 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 101621-211 M REG
- Zoro # G8625242
- UPC # 886859747392
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | M |
Length | 29 in |
Maximum Chest Size | 40 in |
Size - Body Type | Regular |
Minimum Chest Size | 38 in |
Description
ATPV Rating 54.3 cal/sq cm, Arc Flash PPE Category 4, Color Brown, Fabric Weight 13 oz, Features Brass Front Zip with Nomex(R) FR Zip Tape, Inner and Outer Hook and Loop Storm Flaps for Electric-Arc Protection, Nomex(R) FR Rib-Knit Cuffs and Waistband, Quilt-Lined Hood with Adjustable Nomex(R) FR Drawcord, Two Inner Patch Pockets with FR Hook and Loop Clos, Closure Type Hook-and-Loop, Zipper, Gender Men's, High-Visibility No, Hood Style Attached, Includes Hood Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 5.5"W x 4.25"H Two-Sided Nameplate, PK10 (192811)
- ZORO SELECT 2.5" Diameter Plastic Stanchion - Yellow, 40 in Height, 6 pk (96402-6)
- CONDOR Safety Sign, 4" W, 18" H, 0.070" Thickness (469V28)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W753)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, 2XL (101621-211 2XL REG)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, S (101621-211 S REG)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, L (101621-211 L REG)
- CARHARTT Carhartt Flame Resistant Duck Coat, Brown, 100% Cotton, 3XL (101618-211 3XL REG)
- CARHARTT FR HW Duck Traditional Coat (101618-001)
- CARHARTT Carhartt Flame Resistant Duck Coat, Brown, 100% Cotton, L (101618-211 L REG)
- STEEL GRIP Aluminized Jacket, PFlame Resistant Rayon, L (ARL 1136-35)
- Carhartt Workwear and Protective Clothing