Shop All Flame Resistant & Arc Flash Jackets & Coats
Carhartt
Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, LT
Mfr # 101621-211 L TLL
Zoro # G8625285
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Brown
- ATPV Rating 54.3 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 4
- Length 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # 101621-211 L TLL
- Zoro # G8625285
- UPC # 886859747545
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | L |
Length | 31 in |
Maximum Chest Size | 44 in |
Size - Body Type | Tall |
Minimum Chest Size | 42 in |
Description
ATPV Rating 54.3 cal/sq cm, Arc Flash PPE Category 4, Color Brown, Fabric Weight 13 oz, Features Brass Front Zip with Nomex(R) FR Zip Tape, Inner and Outer Hook and Loop Storm Flaps for Electric-Arc Protection, Nomex(R) FR Rib-Knit Cuffs and Waistband, Quilt-Lined Hood with Adjustable Nomex(R) FR Drawcord, Two Inner Patch Pockets with FR Hook and Loop Clos, Closure Type Hook-and-Loop, Zipper, Gender Men's, High-Visibility No, Hood Style Attached, Includes Hood Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN Size 9 Men's Hiker Boot Steel Work Boot, Brown (1007024)
- JUSTRITE Haz Material Safety Cabinet, 90 Gal, Blue (869028)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, S (65111303S)
- 5.11 Taclite EMS Pants, L/4, Dark Navy (64369)
- CARHARTT Carhartt Flame Resistant Duck Coat, Brown, 100% Cotton, XL (101618-211 XL REG)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, XL (101618-410 XL REG)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, LT (101618-410 L TLL)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Navy, 100% Cotton, L (101621-410 L REG)
- CARHARTT FR HW Duck Active Jac (101621-001)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, XL (101621-211 XL REG)
- MCR SAFETY Flame Resistant Rain Jacket, 57" Chest (BJ238JHXL)
- Carhartt Flame Resistant & Arc Flash Jackets & Coats