Shop All Flame Resistant & Arc Flash Jackets & Coats
Carhartt
Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, 2XL
Mfr # 101621-211 2XL REG
Zoro # G8625276
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Brown
- ATPV Rating 54.3 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 4
- Length 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # 101621-211 2XL REG
- Zoro # G8625276
- UPC # 886859747279
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 2XL |
Length | 29 in |
Minimum Chest Size | 50 in |
Size - Body Type | Regular |
Maximum Chest Size | 52 in |
Description
ATPV Rating 54.3 cal/sq cm, Arc Flash PPE Category 4, Color Brown, Fabric Weight 13 oz, Features Brass Front Zip with Nomex(R) FR Zip Tape, Inner and Outer Hook and Loop Storm Flaps for Electric-Arc Protection, Nomex(R) FR Rib-Knit Cuffs and Waistband, Quilt-Lined Hood with Adjustable Nomex(R) FR Drawcord, Two Inner Patch Pockets with FR Hook and Loop Clos, Closure Type Hook-and-Loop, Zipper, Gender Men's, High-Visibility No, Hood Style Attached, Includes Hood Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Hi-Visibility Sweats, Lime Yllw, 3XL (323-1370B-LY/3X)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-135 (FS-17-135)
- NMC Hazardous Weather Shelter Sign, M121RB (M121RB)
- COAXSHER Wildland Fire Shirt, 2XL, Yellow, Button (FC103-XXL)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, L (101621-211 L REG)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Navy, 100% Cotton, 2XL (101621-410 2XL REG)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, M (101621-211 M REG)
- CARHARTT Carhartt Flame Resistant Duck Coat, Brown, 100% Cotton, 3XL (101618-211 3XL REG)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, XL (101618-410 XL REG)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, S (101621-211 S REG)
- CARHARTT FR Womens Full Swing Quick Duck Jacket (102694-410)
- Carhartt Workwear and Protective Clothing