Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Carhartt
Carhartt Flame Resistant Coverall, Navy, 58 Regular
Mfr # 101017-410 58 REG
Zoro # G6061824
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 58 in
- Color Blue
- Material FR Twill/100% Cotton
- Fits Chest Size 58 in
- Fabric Weight 9 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 101017-410 58 REG
- Zoro # G6061824
- UPC # 886859978345
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | Regular |
Fits Waist Size | 58 in |
Fits Chest Size | 58 in |
Sleeve Length | 38 1/2 in |
Maximum Chest Size | 52 in |
Tag Size | 58 x 30 |
Maximum Waist Size | 58 in |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Spread, Color Blue, Fabric Weight 9 oz, Features Comfortable, Flame Resistant, Heavy-Duty, Gender Men's, Inseam 30 in, Coverall, Material Trade Name 100 Percent Cotton, Maximum Chest Size 52 in, Maximum Waist Size 58 in, Number of Outside Pockets 5, Pass Through Pockets 2, Size Regular, Sleeve Length 38 1/2 in, Standards NFPA 2112, NFPA 70E, UL Listed, Tag Size 58 x 30, Total Number of Pockets 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV3B Black Bottom 2 Tone Economy Mesh Safety Vest (SV3B-2ZGM-L)
- SIGNMISSION OSHA Emergency Sign, 3.5" Height, First Aid Kit Inside, Landscape, EM-D-35-L-10324-10PK (OS-EM-D-35-L-10324-10PK)
- IRON AGE Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (IA0163)
- LYLE Emergency Vehicle Parking Sign, 18" x 12, T1-1198-EG_12x18 (T1-1198-EG_12x18)
- CARHARTT Carhartt Flame Resistant Coverall, 48 Tall (101017-033 48 TLL)
- CARHARTT Bib Overall, Dark Navy, 36inx36in, 8.5 oz. (101627-410 36 36)
- CARHARTT Carhartt Flame Resistant Coverall, Khaki, 42 Reg. (101017-250 42 REG)
- CARHARTT Bib Overall, Carhartt(R)Brown, 32in.x32in. (101626-211 32 32)
- CARHARTT Carhartt Flame Resistant Coverall, Khaki, 56 Reg. (101017-250 56 REG)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 50 Regular (101017-410 50 REG)
- CHICAGO PROTECTIVE APPAREL Coverall, Cuff Open, Green, XL (605-GR-XL)
- Carhartt Flame Resistant & Arc Flash Overalls & Coveralls