Shop All Flame Resistant & Arc Flash Overalls & Coveralls
This Product is Discontinued
Carhartt
Carhartt Flame Resistant Coverall, Navy, 50 Tall (Discontinued)
Mfr # 101017-410 50 TLL
Zoro # G5411332
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size Tall
- Fits Waist Size 45 1/2 in
- Color Blue
- Material FR Twill/100% Cotton
- Fits Chest Size 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # 101017-410 50 TLL
- Zoro # G5411332
- UPC # 886859311555
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | Tall |
Fits Waist Size | 45 1/2 in |
Fits Chest Size | 50 in |
Sleeve Length | 38 13/16 in |
Maximum Waist Size | 50 in |
Maximum Chest Size | 44 in |
Tag Size | 50 x 32 |
Size (Max. Waist x Max. Chest) | Tall ( 50 in x 44 in ) |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Spread, Color Blue, Fabric Weight 9 oz, Features Comfortable, Flame Resistant, Heavy-Duty, Gender Men's, Inseam 32 in, Coverall, Material Trade Name 100 Percent Cotton, Maximum Chest Size 44 in, Maximum Waist Size 50 in, Number of Outside Pockets 5, Pass Through Pockets 2, Size Tall, Sleeve Length 38 13/16 in, Standards NFPA 2112, NFPA 70E, UL Listed, Tag Size 50 x 32, Total Number of Pockets 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.