Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Carhartt
Carhartt Flame Resistant Coverall, Navy, 50 Regular
Mfr # 101017-410 50 REG
Zoro # G6061806
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Regular
- Color Blue
- Fits Waist Size 45 1/2 in
- Material FR Twill/100% Cotton
- Fits Chest Size 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 101017-410 50 REG
- Zoro # G6061806
- UPC # 886859311197
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | Regular |
Fits Waist Size | 45 1/2 in |
Fits Chest Size | 50 in |
Sleeve Length | 37 1/8 in |
Maximum Chest Size | 44 in |
Maximum Waist Size | 50 in |
Tag Size | 50 x 30 |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Spread, Color Blue, Fabric Weight 9 oz, Features Comfortable, Flame Resistant, Heavy-Duty, Gender Men's, Inseam 30 in, Coverall, Material Trade Name 100 Percent Cotton, Maximum Chest Size 44 in, Maximum Waist Size 50 in, Number of Outside Pockets 5, Pass Through Pockets 2, Size Regular, Sleeve Length 37 1/8 in, Standards NFPA 2112, NFPA 70E, UL Listed, Tag Size 50 x 30, Total Number of Pockets 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Insulated Heavy Duty Coverall, M-Tall (22013NT)
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 8, 8, PR (S85CJ-06-008)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (V2CL2MLZX3)
- MCR SAFETY Gloves, Multi-Task, Black, Unlined, L, PR (MB100L)
- CARHARTT Flame-Resistant Coverall, Dark Navy, REG (101017-410 42 REG)
- CARHARTT Bib Overall, Dark Navy, 32x34in, 16 cal/cm2 (101627-410 32 34)
- CARHARTT Bib Overall, Dark Navy, 36inx36in, 8.5 oz. (101627-410 36 36)
- CARHARTT Bib Overall, Carhartt(R)Brown, 34in.x30in. (101626-211 34 30)
- CARHARTT Bib Overall, Dark Navy, 46in. x 30in. (101626-410 46 30)
- CARHARTT Bib Overall, Brown, 36in x 36in, 13 oz. (101627-211 36 36)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, M (CEC2KH RG 40)
- Carhartt Flame Resistant & Arc Flash Overalls & Coveralls