Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Carhartt
Carhartt Flame Resistant Coverall, Navy, 46 Tall
Mfr # 101017-410 46 TLL
Zoro # G5411314
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 11 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size Tall
- Fits Waist Size 40 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 101017-410 46 TLL
- Zoro # G5411314
- UPC # 886859311517
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | Tall |
Fits Waist Size | 40 1/2 in |
Fits Chest Size | 46 in |
Sleeve Length | 38 3/16 in |
Maximum Chest Size | 40 in |
Maximum Waist Size | 46 in |
Tag Size | 46 x 32 |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Spread, Color Blue, Fabric Weight 9 oz, Features Comfortable, Flame Resistant, Heavy-Duty, Gender Men's, Inseam 32 in, Coverall, Material Trade Name 100 Percent Cotton, Maximum Chest Size 40 in, Maximum Waist Size 46 in, Number of Outside Pockets 5, Pass Through Pockets 2, Size Tall, Sleeve Length 38 3/16 in, Standards NFPA 2112, NFPA 70E, UL Listed, Tag Size 46 x 32, Total Number of Pockets 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hlf Msk Resp 7501, S, Filter, P100, PK2 (3PB39-4JG29)
- SIGNMISSION OSHA Warning Sign, 3.5" Height, 5" Width, Hazardous Voltage Multiple Power With Symbol, Landscape (OS-WS-D-35-L-12166)
- SALISBURY Elec. Glove Protector, 11, Cream, PR (ILPG10A/11)
- NAPCO Intrusion System Keypads, 5-7/8" W, LCD (GEM-RP8LCD)
- CARHARTT Bib Overall, Dark Navy, 44in. x 30in. (101626-410 44 30)
- CARHARTT Carhartt Flame Resistant Coverall, 40 Regular (101017-033 40 REG)
- CARHARTT FR Duck Bib Lined Overall (101626-211)
- CARHARTT Bib Overall, Dark Navy, 32x34in, 16 cal/cm2 (101627-410 32 34)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 50 Short (101017-410 50 SHT)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 50 Regular (101017-410 50 REG)
- ARIAT Bib Overalls, Navy, XL (10034731)
- Carhartt Flame Resistant & Arc Flash Overalls & Coveralls