Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Carhartt
Carhartt Flame Resistant Coverall, Navy, 46 Regular
Mfr # 101017-410 46 REG
Zoro # G6061797
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Regular
- Fits Waist Size 40 1/2 in
- Material FR Twill/100% Cotton
- Fits Chest Size 46 in
- Fabric Weight 9 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 101017-410 46 REG
- Zoro # G6061797
- UPC # 886859311159
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | Regular |
Fits Waist Size | 40 1/2 in |
Fits Chest Size | 46 in |
Sleeve Length | 36 1/2 in |
Maximum Waist Size | 46 in |
Maximum Chest Size | 40 in |
Tag Size | 46 x 30 |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Spread, Color Blue, Fabric Weight 9 oz, Features Comfortable, Flame Resistant, Heavy-Duty, Gender Men's, Inseam 30 in, Coverall, Material Trade Name 100 Percent Cotton, Maximum Chest Size 40 in, Maximum Waist Size 46 in, Number of Outside Pockets 5, Pass Through Pockets 2, Size Regular, Sleeve Length 36 1/2 in, Standards NFPA 2112, NFPA 70E, UL Listed, Tag Size 46 x 30, Total Number of Pockets 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNM SIGNMAKER Label Tape, Yellow, Labels/Roll: Continuous (VNMYL-3762)
- 5.11 Operator Belt, Black, Size 44 to 46 (59405)
- STEINER INDUSTRIES Glove, Back-Hand Pad, 3 Layr, 7-1/2"x5-3/4" (15A56)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black/Green, Spandex (EXO-MUG-05-XL)
- CARHARTT FR Womens Rugged Flex Twill Coverall (102450-410)
- CARHARTT Carhartt Flame Resistant Coverall, Khaki, 46 Regular (101017-250 46 REG)
- CARHARTT Bib Overall, Dark Navy, 32x34in, 16 cal/cm2 (101627-410 32 34)
- CARHARTT Bib Overall, Carhartt(R)Brown, 34in.x30in. (101626-211 34 30)
- CARHARTT Carhartt Flame Resistant Coverall, 40 Regular (101017-033 40 REG)
- CARHARTT Bib Overall, Carhartt(R)Brown, 42in.x32in. (101626-211 42 32)
- BIG BILL Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), S (1325US7-SR-NAY)
- Carhartt Workwear and Protective Clothing