Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Carhartt
Carhartt Flame Resistant Coverall, Navy, 42 Tall
Mfr # 101017-410 42 TLL
Zoro # G5411296
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Tall
- Color Blue
- Fits Waist Size 36 in
- Material FR Twill/100% Cotton
- Fits Chest Size 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # 101017-410 42 TLL
- Zoro # G5411296
- UPC # 886859311470
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | Tall |
Fits Waist Size | 36 in |
Fits Chest Size | 42 in |
Sleeve Length | 37 3/8 in |
Maximum Chest Size | 36 in |
Maximum Waist Size | 42 in |
Tag Size | 42 x 32 |
Size (Max. Waist x Max. Chest) | Tall ( 42 in x 36 in ) |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Spread, Color Blue, Fabric Weight 9 oz, Features Comfortable, Flame Resistant, Heavy-Duty, Gender Men's, Inseam 32 in, Coverall, Material Trade Name 100 Percent Cotton, Maximum Chest Size 36 in, Maximum Waist Size 42 in, Number of Outside Pockets 5, Pass Through Pockets 2, Size Tall, Sleeve Length 37 3/8 in, Standards NFPA 2112, NFPA 70E, UL Listed, Tag Size 42 x 32, Total Number of Pockets 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Lined Winter Convict The Breakdown - Large PR (91051-L)
- HEXARMOR Safety Gloves, PR (4060-XXXXXL (14))
- STARKE Self-Retracting Lanyard, 10 ft, 310 lb Weight Capacity, Black (SRLWB-10)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Jade, 2XL, REG (105702-L082XLREG)
- CARHARTT Bib Overall, Brown, 36in x 36in, 13 oz. (101627-211 36 36)
- CARHARTT FR Duck Bib Overall (101627-001)
- CARHARTT Bib Overall, Dark Navy, 46in. x 30in. (101626-410 46 30)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 52 Short (101017-410 52 SHT)
- CARHARTT Bib Overall, Carhartt(R)Brown, 40in.x32in. (101626-211 40 32)
- CARHARTT Bib Overall, Dark Navy, 34in. x 30in. (101626-410 34 30)
- OBERON TCG25™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG3B-2XL)
- Carhartt Flame Resistant & Arc Flash Overalls & Coveralls