Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Carhartt
Carhartt Flame Resistant Coverall, Navy, 40 Tall
Mfr # 101017-410 40 TLL
Zoro # G5411287
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 34 in
- Material FR Twill/100% Cotton
- Fabric Weight 9 oz
- Fits Chest Size 40 in
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 101017-410 40 TLL
- Zoro # G5411287
- UPC # 886859311456
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | Tall |
Fits Waist Size | 34 in |
Fits Chest Size | 40 in |
Sleeve Length | 36 13/16 in |
Maximum Waist Size | 40 in |
Tag Size | 40 x 32 |
Maximum Chest Size | 34 in |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Spread, Color Blue, Fabric Weight 9 oz, Features Comfortable, Flame Resistant, Heavy-Duty, Gender Men's, Inseam 32 in, Coverall, Material Trade Name 100 Percent Cotton, Maximum Chest Size 34 in, Maximum Waist Size 40 in, Number of Outside Pockets 5, Pass Through Pockets 2, Size Tall, Sleeve Length 36 13/16 in, Standards NFPA 2112, NFPA 70E, UL Listed, Tag Size 40 x 32, Total Number of Pockets 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Outscape Slip On (OSS001 M 115)
- DEFLECTO Sign Holder, Side/Bottom Load, 8-1/2"x11", Green Edge, CL (DEF5991790)
- SOLVEX VF, Glove, Sz 9, 4T427, PR (37185)
- BOWMAN DISPENSERS Glove Box Dispenser, (2)Boxes, 10-19/32inW (GS-122)
- CARHARTT Bib Overall, Dark Navy, 36inx36in, 8.5 oz. (101627-410 36 36)
- CARHARTT Bib Overall, Dark Navy, 34in. x 30in. (101626-410 34 30)
- CARHARTT Bib Overall, Carhartt(R)Brown, 38in.x36in. (101626-211 38 36)
- CARHARTT Carhartt Flame Resistant Coverall, Khaki, 48 Reg. (101017-250 48 REG)
- CARHARTT Carhartt Flame Resistant Coverall, Khaki, 56 Reg. (101017-250 56 REG)
- CARHARTT Carhartt Flame Resistant Coverall, 40 Regular (101017-033 40 REG)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH RG 42)
- Carhartt Flame Resistant & Arc Flash Overalls & Coveralls