Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Carhartt
Carhartt Flame Resistant Coverall, Navy, 38 Regular
Mfr # 101017-410 38 REG
Zoro # G5410815
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Regular
- Fits Waist Size 32 in
- Color Blue
- Material FR Twill/100% Cotton
- Fits Chest Size 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 101017-410 38 REG
- Zoro # G5410815
- UPC # 886859311074
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | Regular |
Fits Waist Size | 32 in |
Fits Chest Size | 38 in |
Sleeve Length | 34 13/16 in |
Tag Size | 38 x 30 |
Maximum Chest Size | 32 in |
Maximum Waist Size | 38 in |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Spread, Color Blue, Fabric Weight 9 oz, Features Comfortable, Flame Resistant, Heavy-Duty, Gender Men's, Inseam 30 in, Coverall, Material Trade Name 100 Percent Cotton, Maximum Chest Size 32 in, Maximum Waist Size 38 in, Number of Outside Pockets 5, Pass Through Pockets 2, Size Regular, Sleeve Length 34 13/16 in, Standards NFPA 2112, NFPA 70E, UL Listed, Tag Size 38 x 30, Total Number of Pockets 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10" Wx14" H, 0.055" Thickness (465T07)
- PROPPER Mens Tactical Shorts, Khaki, Size M (F526155250M)
- REFRIGIWEAR Extreme Freezer Glove With Touch-Rite Nib Black XLg (T679RBLKXLG)
- MCR SAFETY Ninja Flex Latex Coated Palm Gloves, Large, Red/Gray, PK12, 12PK (N9680L)
- CARHARTT Bib Overall, Dark Navy, 44in. x 30in. (101626-410 44 30)
- CARHARTT Bib Overall, Dark Navy, 36x34in, 16 cal/cm2 (101627-410 36 34)
- CARHARTT Carhartt Flame Resistant Coverall, 44 Regular (101017-033 44 REG)
- CARHARTT FR Duck Bib Lined Overall (101626-410)
- CARHARTT Bib Overall, Dark Navy, 42in. x 30in. (101626-410 42 30)
- CARHARTT Bib Overall, Dark Navy, 34inx36in, 8.5 oz. (101627-410 34 36)
- CARHARTT Bib Overall, Dark Navy, 36in. x 34in. (101626-410 36 34)
- Carhartt Workwear and Protective Clothing