Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Carhartt
Carhartt Flame Resistant Coverall, Navy, 36 Regular
Mfr # 101017-410 36 REG
Zoro # G5410806
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 11 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Fits Waist Size 30 in
- Size Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # 101017-410 36 REG
- Zoro # G5410806
- UPC # 886859311050
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 30 in |
Size | Regular |
Fits Chest Size | 36 in |
Sleeve Length | 34 5/16 in |
Maximum Waist Size | 36 in |
Maximum Chest Size | 30 in |
Tag Size | 36 x 30 |
Size (Max. Waist x Max. Chest) | Regular ( 36 in x 30 in ) |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Spread, Color Blue, Fabric Weight 9 oz, Features Comfortable, Flame Resistant, Heavy-Duty, Gender Men's, Inseam 30 in, Coverall, Material Trade Name 100 Percent Cotton, Maximum Chest Size 30 in, Maximum Waist Size 36 in, Number of Outside Pockets 5, Pass Through Pockets 2, Size Regular, Sleeve Length 34 5/16 in, Standards NFPA 2112, NFPA 70E, UL Listed, Tag Size 36 x 30, Total Number of Pockets 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Give by Mouth 3/8" x 1-1/2" (PAUXW-0023)
- CONDOR U-Block Vest, Class2 Yellow/Grn, XL (53YK94)
- ONGUARD Le-Coverall Chem Splash Suit, Green, 2XL (7102200)
- BRADY Arrow Tape, Vinyl, 2 in W x 90 ft. L, Adhesive Mounting, White/Red (91422)
- CARHARTT Bib Overall, Dark Navy, 40x34in, 16 cal/cm2 (101627-410 40 34)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 52 Short (101017-410 52 SHT)
- CARHARTT Bib Overall, Brown, 36in x 36in, 13 oz. (101627-211 36 36)
- CARHARTT Carhartt Flame Resistant Coverall, 44 Regular (101017-033 44 REG)
- CARHARTT Bib Overall, Carhartt(R)Brown, 42in.x34in. (101626-211 42 34)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 54 Short (101017-410 54 SHT)
- TINGLEY Tingley® Comfort Brite® Flame Resistant High-Visibility Bib Overalls, (O53122.LG)
- Carhartt Workwear and Protective Clothing