Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Carhartt
Carhartt Flame Resistant Coverall, Khaki, 56 Reg.
Mfr # 101017-250 56 REG
Zoro # G8547131
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Regular
- Fits Waist Size 54 in
- Color Khaki
- Material FR Twill/100% Cotton
- Fabric Weight 9 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 101017-250 56 REG
- Zoro # G8547131
- UPC # 886859977867
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | Regular |
Fits Waist Size | 54 in |
Fits Chest Size | 56 in |
Sleeve Length | 38 in |
Tag Size | 56 x 30 |
Maximum Chest Size | 50 in |
Maximum Waist Size | 56 in |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Spread, Color Khaki, Fabric Weight 9 oz, Features Comfortable, Flame Resistant, Heavy-Duty, Gender Men's, Inseam 30 in, Coverall, Material Trade Name 100 Percent Cotton, Maximum Chest Size 50 in, Maximum Waist Size 56 in, Number of Outside Pockets 5, Pass Through Pockets 2, Size Regular, Sleeve Length 38 in, Standards NFPA 2112, NFPA 70E, UL Listed, Tag Size 56 x 30, Total Number of Pockets 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Polyethylene Replacement Disconnect (12011)
- 5.11 Station Wear Lng Sleeve Shirt, Nvy, Ctn, XL (40052)
- FAME FABRICS Bistro Apron, No Pocket, F24N, White (30315)
- 5.11 Short Sleeve Utility Polo, L, LE Green (41180)
- CARHARTT Bib Overall, Dark Navy, 38inx36in, 8.5 oz. (101627-410 38 36)
- CARHARTT Carhartt Flame Resistant Coverall, Khaki, 42 Reg. (101017-250 42 REG)
- CARHARTT Bib Overall, Dark Navy, 34inx36in, 8.5 oz. (101627-410 34 36)
- CARHARTT Bib Overall, Brown, 42in x 36in, 13 oz. (101627-211 42 36)
- CARHARTT Bib Overall, Carhartt(R)Brown, 46in.x32in. (101626-211 46 32)
- CARHARTT Bib Overall, Carhartt(R)Brown, 36in.x32in. (101626-211 36 32)
- MAGID 1540 ArcRated 9 oz 100 FR Cotton Coveralls, M (N1540-M)
- Carhartt Workwear and Protective Clothing