Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Carhartt
Carhartt Flame Resistant Coverall, Khaki, 50 Tall
Mfr # 101017-250 50 TLL
Zoro # G5412845
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Tall
- Fits Waist Size 45 1/2 in
- Color Khaki
- Material FR Twill/100% Cotton
- Fabric Weight 9 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 101017-250 50 TLL
- Zoro # G5412845
- UPC # 886859310992
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | Tall |
Fits Waist Size | 45 1/2 in |
Fits Chest Size | 50 in |
Sleeve Length | 38 13/16 in |
Maximum Chest Size | 44 in |
Maximum Waist Size | 50 in |
Tag Size | 50 x 32 |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Spread, Color Khaki, Fabric Weight 9 oz, Features Comfortable, Flame Resistant, Heavy-Duty, Gender Men's, Inseam 32 in, Coverall, Material Trade Name 100 Percent Cotton, Maximum Chest Size 44 in, Maximum Waist Size 50 in, Number of Outside Pockets 5, Pass Through Pockets 2, Size Tall, Sleeve Length 38 13/16 in, Standards NFPA 2112, NFPA 70E, UL Listed, Tag Size 50 x 32, Total Number of Pockets 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Breathing Tube, 26" (PA1BT)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 12, D, Pull On, 11inH, PR (SE4812)
- ULTRATECH UltraTech Ultra-Drain Guard, Oil & Sediment, 60in x 60in (9356)
- RADIANS Radians ERW(TM) 35 Economy Rainsuit (RS01-NSYV-XL)
- CARHARTT Bib Overall, Dark Navy, 34in. x 30in. (101626-410 34 30)
- CARHARTT Bib Overall, Brown, 32x30in, 16 cal/cm2 (101627-211 32 30)
- CARHARTT Carhartt Flame Resistant Coverall, Khaki, 48 Reg. (101017-250 48 REG)
- CARHARTT Bib Overall, Brown, 52x32in, 16 cal/cm2 (101627-211 52 32)
- CARHARTT Bib Overall, Carhartt(R)Brown, 34in.x32in. (101626-211 34 32)
- CARHARTT Bib Overall, Brown, 48x32, 16 cal/cm2 (101627-211 48 32)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, M (CEC2KH RG 38)
- Carhartt Arc Flash and Flame Resistant Clothing