Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Carhartt
Carhartt Flame Resistant Coverall, Khaki, 38 Reg.
Mfr # 101017-250 38 REG
Zoro # G5410614
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Regular
- Fits Waist Size 32 in
- Color Khaki
- Material FR Twill/100% Cotton
- Fits Chest Size 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 101017-250 38 REG
- Zoro # G5410614
- UPC # 886859310510
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | Regular |
Fits Waist Size | 32 in |
Fits Chest Size | 38 in |
Sleeve Length | 34 13/16 in |
Tag Size | 38 x 30 |
Maximum Chest Size | 32 in |
Maximum Waist Size | 38 in |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Spread, Color Khaki, Fabric Weight 9 oz, Features Comfortable, Flame Resistant, Heavy-Duty, Gender Men's, Inseam 30 in, Coverall, Material Trade Name 100 Percent Cotton, Maximum Chest Size 32 in, Maximum Waist Size 38 in, Number of Outside Pockets 5, Pass Through Pockets 2, Size Regular, Sleeve Length 34 13/16 in, Standards NFPA 2112, NFPA 70E, UL Listed, Tag Size 38 x 30, Total Number of Pockets 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Eclipse Arc Flash Rain Coat, Cat 2, Ylw/Green, XL (C44122)
- IMPACTO Anti-Vibration Gloves, L, Blue/Ylw, PR (503-20L)
- MCR SAFETY Shoulder Full Leather Back, L, PK12 (1417A)
- STEINER Welding Jacket, XL, 30", Brown, Size: Xl (9215-X)
- CARHARTT Bib Overall, Carhartt(R)Brown, 36in.x30in. (101626-211 36 30)
- CARHARTT Bib Overall, Carhartt(R)Brown, 46in.x32in. (101626-211 46 32)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 56 Regular (101017-410 56 REG)
- CARHARTT Bib Overall, Carhartt(R)Brown, 40in.x32in. (101626-211 40 32)
- CARHARTT Bib Overall, Carhartt(R)Brown, 42in.x34in. (101626-211 42 34)
- CARHARTT Bib Overall, Dark Navy, 36x34in, 16 cal/cm2 (101627-410 36 34)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set L (LNS4B-L)
- Carhartt Arc Flash and Flame Resistant Clothing