Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Carhartt
Carhartt Flame Resistant Coverall, 48 Tall
Mfr # 101017-033 48 TLL
Zoro # G5411637
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Fits Waist Size 43 in
- Material FR Twill/100% Cotton
- Fabric Weight 9 oz
- Fits Chest Size 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 101017-033 48 TLL
- Zoro # G5411637
- UPC # 886859310411
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | Tall |
Fits Waist Size | 43 in |
Fits Chest Size | 48 in |
Sleeve Length | 38 1/2 in |
Maximum Chest Size | 42 in |
Tag Size | 48 x 32 |
Maximum Waist Size | 48 in |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Spread, Color Gray, Fabric Weight 9 oz, Features Comfortable, Flame Resistant, Heavy-Duty, Gender Men's, Inseam 32 in, Coverall, Material Trade Name 100 Percent Cotton, Maximum Chest Size 42 in, Maximum Waist Size 48 in, Number of Outside Pockets 5, Pass Through Pockets 2, Size Tall, Sleeve Length 38 1/2 in, Standards NFPA 2112, NFPA 70E, UL Listed, Tag Size 48 x 32, Total Number of Pockets 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB120SWH2X002500)
- LINCOLN ELECTRIC BLKGRN Lens Goggles (KH976)
- FIRST ALERT Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (9120LBL)
- HEROS PRIDE Embroidered Patch, U.S. Flag, White (0039)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 58 Regular (101017-410 58 REG)
- CARHARTT Bib Overall, Carhartt(R)Brown, 36in.x32in. (101626-211 36 32)
- CARHARTT Bib Overall, Dark Navy, 32x34in, 16 cal/cm2 (101627-410 32 34)
- CARHARTT Bib Overall, Brown, 36in x 36in, 13 oz. (101627-211 36 36)
- CARHARTT Bib Overall, Carhartt(R)Brown, 36in.x30in. (101626-211 36 30)
- CARHARTT Carhartt Flame Resistant Coverall, Khaki, 52 Tall (101017-250 52 TLL)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 5XL (1325US7-5XLR-NAY)
- Carhartt Arc Flash and Flame Resistant Clothing