Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Carhartt
Carhartt Flame Resistant Coverall, 40 Regular
Mfr # 101017-033 40 REG
Zoro # G5410352
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Regular
- Material FR Twill/100% Cotton
- Fabric Weight 9 oz
- Fits Chest Size 40 in
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 101017-033 40 REG
- Zoro # G5410352
- UPC # 886859309972
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | Regular |
Fits Waist Size | 34 in |
Fits Chest Size | 40 in |
Sleeve Length | 35 7/8 in |
Maximum Chest Size | 34 in |
Tag Size | 40 x 30 |
Maximum Waist Size | 40 in |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Spread, Color Gray, Fabric Weight 9 oz, Features Comfortable, Flame Resistant, Heavy-Duty, Gender Men's, Inseam 30 in, Coverall, Material Trade Name 100 Percent Cotton, Maximum Chest Size 34 in, Maximum Waist Size 40 in, Number of Outside Pockets 5, Pass Through Pockets 2, Size Regular, Sleeve Length 35 7/8 in, Standards NFPA 2112, NFPA 70E, UL Listed, Tag Size 40 x 30, Total Number of Pockets 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Taclite Pro Pant, Mens, Charcoal, 34x30 (74273)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 2XL, 1 PR (KKC4N-06-XXL)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0204-NP_10x7 (LCU3-0204-NP_10x7)
- RED KAP Unisex Pocketless Wrap (WP18NV RG M)
- CARHARTT Flame-Resistant Coverall, Dark Navy, REG (101017-410 42 REG)
- CARHARTT Carhartt Flame Resistant Coverall, Khaki, 42 Reg. (101017-250 42 REG)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 58 Regular (101017-410 58 REG)
- CARHARTT Bib Overall, Carhartt(R)Brown, 32in.x32in. (101626-211 32 32)
- CARHARTT Bib Overall, Brown, 52x32in, 16 cal/cm2 (101627-211 52 32)
- CARHARTT FR Duck Bib Overall (101627-001)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-XXL)
- Carhartt Arc Flash and Flame Resistant Clothing