Shop All Flame Resistant & Arc Flash Shirts
Carhartt
Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, XLT
Mfr # FRS160-DNY XLG TLL
Zoro # G7427813
product price: $93.35
/ea
Free Shipping & Returns
$93.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.6 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size XL
- Fits Chest Size 46 in to 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # FRS160-DNY XLG TLL
- Zoro # G7427813
- UPC # 035481509148
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Sleeve Length | 36 in |
Sleeve Length Type | Long |
Maximum Chest Size | 48 in |
Minimum Chest Size | 46 in |
Minimum Waist Size | 40 in |
Maximum Waist Size | 42 in |
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Navy, Fabric Weight 7 oz, Features Carhartt-Strong Triple-Stitched Main Seams, Closure Type Flaps and Buttons, Gender Men's, Flame-Resistant Collared Shirt, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 48 in, Maximum Waist Size 42 in, Minimum Chest Size 46 in, Minimum Waist Size 40 in, Number of Pockets 2, Pocket Location Left Chest, Size XL, Sleeve Length 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Saf Inspection Tag, 5-3/4 x 3 In, Brs, PK10 (5KR79)
- MUTUAL INDUSTRIES 18X18X24 Cloth Signal Flag, Red 10C (14966-79-18)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY120SWH4X0025NF)
- CARHARTT FR Force Cotton SS T Shirt (100234-051)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, XL (FRS160-KHI XLG REG)
- CARHARTT FR Force Cotton SS T Shirt (100234-410)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, L (FRS160-DNY LRG REG)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, L (FRS160-MBL LRG REG)
- CARHARTT FR Force Cotton LS T Shirt (100235-410)
- COAXSHER Wildland Fire Shirt, M, Yellow, Button (FC103-M)
- Carhartt Arc Flash and Flame Resistant Clothing