Shop All Flame Resistant & Arc Flash Shirts
Carhartt
Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, 2XLT
Mfr # FRS160-DNY XXL TLL
Zoro # G7427795
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.6 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size 2X-Large
- Hazard Risk Category (HRC) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # FRS160-DNY XXL TLL
- Zoro # G7427795
- UPC # 035481509155
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2X-Large |
Fits Chest Size | 50 in to 52 in |
Sleeve Length | 36 in |
Minimum Waist Size | 44 in |
Minimum Chest Size | 50 in |
Maximum Chest Size | 52 in |
Maximum Waist Size | 46 in |
Sleeve Length Type | Long |
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Navy, Fabric Weight 7 oz, Features Carhartt-Strong Triple-Stitched Main Seams, Closure Type Flaps and Buttons, Gender Men's, Flame-Resistant Collared Shirt, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 52 in, Maximum Waist Size 46 in, Minimum Chest Size 50 in, Minimum Waist Size 44 in, Number of Pockets 2, Pocket Location Left Chest, Size 2X-Large, Sleeve Length 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Marker Book, Vinyl Cloth, 1-30 (PCMB-11)
- TILLMAN TIG Welding Gloves, Pigskin Palm, S, PR (30S)
- ZORO SELECT Scoop 5 In 2.5 In 9.5 In 304 SS (46790)
- TINGLEY Pylon Metatarsal Guard Boot, M 14, PR (MB916B.14)
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I26MREG)
- CARHARTT FR Force Cotton SS T Shirt (100234-051)
- CARHARTT Flame Resistant High-Vis Long-Sleeve Class 3 Pocket T-Shirt, Brite Lime, Large, REG (105784-BLMLREG)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, 2XL (FRS160-KHI XXL REG)
- CARHARTT FR Force Cotton LS T Shirt (100235-465)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Gray, Twill/Cotton, M (FRS160-GRY MED REG)
- ARIAT FR Crew Longsleeve Tee, Navy, 4XL (10022327)
- Carhartt Workwear and Protective Clothing