Shop All Flame Resistant & Arc Flash Shirts
Carhartt
Carhartt Flame Resistant Collared Shirt, Gray, Twill/Cotton, 4XLT
Mfr # FRS160-GRY TLL 4XL
Zoro # G6382101
Free Shipping & Returns
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.6 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size 4X-Large
- Hazard Risk Category (HRC) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # FRS160-GRY TLL 4XL
- Zoro # G6382101
- UPC # 035481686306
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 4X-Large |
Fits Chest Size | 58 in to 60 in |
Sleeve Length | 42 1/4 in |
Minimum Chest Size | 58 in |
Minimum Waist Size | 52 in |
Maximum Chest Size | 60 in |
Maximum Waist Size | 54 in |
Sleeve Length Type | Long |
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Lime/Black, Fabric Weight 7 oz, Features Carhartt-Strong Triple-Stitched Main Seams, Closure Type Flaps and Buttons, Gender Men's, Flame-Resistant Collared Shirt, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 60 in, Maximum Waist Size 54 in, Minimum Chest Size 58 in, Minimum Waist Size 52 in, Number of Pockets 2, Pocket Location Left Chest, Size 4X-Large, Sleeve Length 42 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S1202SGAF)
- GLOWEAR BY ERGODYNE Hi-Vis Leg Gaiters, OSFA, Lime (8008)
- SKECHERS Athletic Work Shoes, 8-1/2, M, Gray, PR (76601 BKGY SIZE 8.5)
- AZAR DISPLAYS 6"W x 4"H Curved Metal Frame (300883)
- CARHARTT Flame Resistant High-Vis Long-Sleeve Class 3 Pocket T-Shirt, Brite Lime, Large, REG (105784-BLMLREG)
- CARHARTT Flame Resistant Hooded Sweatshirt, Blue (104983-I26LTLL)
- CARHARTT TW4138 W FR Force Rlxd Fit LS Shirt (104147-437)
- CARHARTT FR Force Cotton SS T Shirt (100234-410)
- CARHARTT FR Force Cotton LS T Shirt (100235-410)
- CARHARTT FR Force Cotton SS T Shirt (100234-051)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, L (FRS160-DNY LRG REG)
- Carhartt Workwear and Protective Clothing