Shop All Flame Resistant & Arc Flash Shirts
Carhartt
Carhartt Flame Resistant Collared Shirt, Gray, Twill/Cotton, 4XL
Mfr # FRS160-GRY 4XL REG
Zoro # G6382065
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.6 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size 4X-Large
- Hazard Risk Category (HRC) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # FRS160-GRY 4XL REG
- Zoro # G6382065
- UPC # 035481686351
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 4X-Large |
Fits Chest Size | 58 in to 60 in |
Sleeve Length | 40 1/4 in |
Minimum Waist Size | 52 in |
Sleeve Length Type | Long |
Minimum Chest Size | 58 in |
Maximum Waist Size | 54 in |
Maximum Chest Size | 60 in |
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Lime/Black, Fabric Weight 7 oz, Features Carhartt-Strong Triple-Stitched Main Seams, Closure Type Flaps and Buttons, Gender Men's, Flame-Resistant Collared Shirt, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 60 in, Maximum Waist Size 54 in, Minimum Chest Size 58 in, Minimum Waist Size 52 in, Number of Pockets 2, Pocket Location Left Chest, Size 4X-Large, Sleeve Length 40 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chemical Resistant Glove, Green, S, PR (33-3765E/7S)
- ZING CAUTION Sign, Ear Protection Required, AL (1146A)
- NMC Double Safety Glasses Dispenser, ASG-3 (ASG-3)
- PETZL Carabiner, Twist-Lock, 5-5/16" Length, Aluminum, Black (M34A RLN)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, L (FRS160-MBL LRG REG)
- CARHARTT Flame Resistant High-Vis Long-Sleeve Class 3 Pocket T-Shirt, Brite Lime, XL, REG (105784-BLMXLREG)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, XL (FRS160-DNY XLG REG)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, M (FRS160-MBL MED REG)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Gray, Twill/Cotton, 2XL (FRS160-GRY XXL REG)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, M (FRS160-KHI MED REG)
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I26LTLL)
- Carhartt Arc Flash and Flame Resistant Clothing