Shop All Flame Resistant & Arc Flash Shirts
Carhartt
Carhartt Flame Resistant Collared Shirt, Gray, Twill/Cotton, 3XL
Mfr # FRS160-GRY 3XL REG
Zoro # G6382056
product price: $77.25
/ea
Free Shipping & Returns
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.6 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size 3X-Large
- Hazard Risk Category (HRC) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # FRS160-GRY 3XL REG
- Zoro # G6382056
- UPC # 035481686344
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3X-Large |
Fits Chest Size | 54 in to 56 in |
Sleeve Length | 39 1/2 in |
Sleeve Length Type | Long |
Maximum Waist Size | 50 in |
Minimum Chest Size | 54 in |
Maximum Chest Size | 56 in |
Minimum Waist Size | 48 in |
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Lime/Black, Fabric Weight 7 oz, Features Carhartt-Strong Triple-Stitched Main Seams, Closure Type Flaps and Buttons, Gender Men's, Flame-Resistant Collared Shirt, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 56 in, Maximum Waist Size 50 in, Minimum Chest Size 54 in, Minimum Waist Size 48 in, Number of Pockets 2, Pocket Location Left Chest, Size 3X-Large, Sleeve Length 39 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT DuPont Tyvek 400 Coverall Hood & Socks/Boots, Serged Seam, White, 5X, 25/Qty (TY122SWH5X002500)
- PIP Coated Gloves, Nitrile, XL, White/Gray, PR (34-800/XL)
- LABELMASTER Hazard Class 9 Lithium Battery, PK25, HMLB9S (HMLB9S)
- POLYCO Gown, Blue, 45" L, 27" W, Regular, PK50 (42450)
- CARHARTT TW4138 W FR Force Rlxd Fit LS Shirt (104147-GRY)
- CARHARTT Flame Resistant High-Vis Long-Sleeve Class 3 Pocket T-Shirt, Brite Lime, XL, REG (105784-BLMXLREG)
- CARHARTT Flame Resistant High-Vis Long-Sleeve Class 3 Pocket T-Shirt, Brite Lime, Medium, REG (105784-BLMMREG)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, M (FRS160-MBL MED REG)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, L (FRS160-DNY LRG REG)
- CARHARTT Flame Resistant High-Vis Long-Sleeve Class 3 Pocket T-Shirt, Brite Lime, 2XL, REG (105784-BLM2XLREG)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, LT (FRS160-MBL LRG TLL)
- Carhartt Arc Flash and Flame Resistant Clothing